BOSTON GEAR H615L Helical Gear, 45 Helix, 6 Diametral Pitch, 14.5 Deg. Pressure Angle, 15 Teeth, Left Hand

Item: AK2XAY Model: H615L
Limited Availability
€246.52 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemHelical Gear
Bore Dia.1"
Diametral Pitch6"
Face Width1 1/4"
Helix Angle45°
Keyway Size1/4" x 1/8"
MaterialSteel
No. Of Teeth15
Output Dia.2.74"
Pitch Dia.2 1/2"
Pressure Angle14.5°
RotationLeft Hand
TypeHardened Plain Spiral Tooth

Shipping Info:

Ship weight (kg) 0.6305
Country of OriginUS

Product Variants

ProductModelBore Dia.RotationMaterialTypeOverall LengthPrice
BOSTON GEAR H612L | AK2XAW H612L1"Left HandSteelHardened Plain Spiral Tooth-€197.62
BOSTON GEAR H618L | AK2XBA H618L-Left HandSteel--€298.99
BOSTON GEAR H624L | AK2XBC H624L-Left HandSteel--€411.39
BOSTON GEAR HS608L | AK2XUH HS608L-----€164.87
BOSTON GEAR HS612L | AK2XUL HS612L1"Left HandSteelHardened Plain Spiral Tooth1 3/4"€228.94
BOSTON GEAR HS615L | AK2XUN HS615L1 1/4"Left HandSteelHardened Plain Spiral Tooth1 3/4"€263.26
BOSTON GEAR HS618L | AK2XUQ HS618L1 1/4"Left HandSteelHardened Plain Spiral Tooth1 3/4"€310.12

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BOSTON GEAR H615L Helical Gear, 45 Helix, 6 Diametral Pitch, 14.5 Deg. Pressure Angle, 15 Teeth, Left Hand
€246.52 /unit