BOSTON GEAR H2460 Spur Gear, 24 Diametral Pitch, 14 1/2 Deg. Pressure Angle, 60 Teeth, Steel

Item: AK2XJC Model: H2460
Limited Availability
€90.27 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemSpur Gear
Bore Size0.38 in
Diametral Pitch24
Face Width0.25 in
Hub Diameter1.25 in
KeywayW/ #10-32 SS Only
MaterialSteel
Number Of Teeth60
Outside Diameter2.58 in
Pitch Diameter2.50 in
Pressure Angle14-1/2 Degree Pressure Angle
Setscrew OtherW/ #10-32 SS Only
Torque Rating40 @1200 RPM MAX in lb

Shipping Info:

Ship weight (kg) 0.1805
Country of OriginUS

Product Variants

ProductModelBore Dia.Overall LengthMaterialTypePrice
BOSTON GEAR H2415 | AK2XGH H2415----€39.88
BOSTON GEAR H2416 | AK2XGN H24160.312"14/25"SteelPlain€47.51
BOSTON GEAR H2418 | AK2XGR H24180.312"14/25"SteelPlain€41.96
BOSTON GEAR H2420 | AK2XGX H24200.312"14/25"SteelPlain€44.67
BOSTON GEAR H2421 | AK2XHC H24213/8"14/25"SteelPlain€46.40
BOSTON GEAR H2430 | AK2XHK H24303/8"0.63"SteelPlain€55.02
BOSTON GEAR H2436 | AK2XHN H2436----€62.88

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BOSTON GEAR H2460 Spur Gear, 24 Diametral Pitch, 14 1/2 Deg. Pressure Angle, 60 Teeth, Steel
€90.27 /unit