BOSTON GEAR H2430 Spur Gear, 24 Diametral Pitch, 14 1/2 Deg. Pressure Angle, 30 Teeth, Steel

Item: AK2XHK Model: H2430
Limited Availability
€55.02 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemSpur Gear
Bore Dia.3/8"
Diametral Pitch24"
Face Width1/4"
Hub Dia.1"
Hub Projection0.38"
MaterialSteel
No. Of Teeth30
Output Dia.1.33"
Overall Length0.63"
Pitch Dia.1 1/4"
Pressure Angle14.5°
TypePlain

Shipping Info:

Ship weight (kg) 0.0724
Ship length (cm)1.6
Country of OriginUS

Product Variants

ProductModelBore Dia.Overall LengthMaterialTypePrice
BOSTON GEAR H2415 | AK2XGH H2415----€39.88
BOSTON GEAR H2416 | AK2XGN H24160.312"14/25"SteelPlain€47.51
BOSTON GEAR H2418 | AK2XGR H24180.312"14/25"SteelPlain€41.96
BOSTON GEAR H2420 | AK2XGX H24200.312"14/25"SteelPlain€44.67
BOSTON GEAR H2421 | AK2XHC H24213/8"14/25"SteelPlain€46.40
BOSTON GEAR H2436 | AK2XHN H2436----€62.88
BOSTON GEAR H2442 | AK2XHU H24423/8"0.63"SteelPlain€65.87

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BOSTON GEAR H2430 Spur Gear, 24 Diametral Pitch, 14 1/2 Deg. Pressure Angle, 30 Teeth, Steel
€55.02 /unit