BOSTON GEAR H2060R Helical Gear, 45 Helix, 20 Diametral Pitch, 14.5 Deg. Pressure Angle, 60 Teeth, Right Hand

Item: AK2XFV Model: H2060R
Limited Availability
€149.56 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemHelical Gear
Bore Dia.3/4"
Diametral Pitch20"
Face Width3/8"
Helix Angle45°
Keyway Size3/16" x 3/32"
MaterialSteel
No. Of Teeth60
Output Dia.3.07"
Pitch Dia.3"
Pressure Angle14.5°
RotationRight Hand
TypeHardened Plain Spiral Tooth

Shipping Info:

Ship weight (kg) 0.3154
Country of OriginUS

Product Variants

ProductModelBore Dia.RotationMaterialTypePrice
BOSTON GEAR H2008R | AK2XFA H2008R-Right HandSteel-€100.90
BOSTON GEAR H2010R | AK2XFC H2010R0.313"Right HandSteelHardened Plain Spiral Tooth€75.20
BOSTON GEAR H2012R | AK2XFE H2012R-Right HandSteel-€106.17
BOSTON GEAR H2015R | AK2XFG H2015R0.438"Right HandSteelHardened Plain Spiral Tooth€73.88
BOSTON GEAR H2020R | AK2XFJ H2020R1/2"Right HandSteelHardened Plain Spiral Tooth€73.64
BOSTON GEAR H2025R | AK2XFL H2025R-Right HandSteel-€80.93
BOSTON GEAR H2030R | AK2XFN H2030R-Right HandSteel-€90.27

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BOSTON GEAR H2060R Helical Gear, 45 Helix, 20 Diametral Pitch, 14.5 Deg. Pressure Angle, 60 Teeth, Right Hand
€149.56 /unit