BOSTON GEAR H2020R Helical Gear, 45 Helix, 20 Diametral Pitch, 14.5 Deg. Pressure Angle, 20 Teeth, Right Hand

Item: AK2XFJ Model: H2020R
Limited Availability
€73.64 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemHelical Gear
Bore Dia.1/2"
Diametral Pitch20"
Face Width3/8"
Helix Angle45°
Keyway Size1/8" x 1/16"
MaterialSteel
No. Of Teeth20
Output Dia.1.07"
Pitch Dia.1"
Pressure Angle14.5°
RotationRight Hand
TypeHardened Plain Spiral Tooth

Shipping Info:

Ship weight (kg) 0.0274
Country of OriginUS

Product Variants

ProductModelBore Dia.RotationMaterialTypePrice
BOSTON GEAR H2008R | AK2XFA H2008R-Right HandSteel-€100.90
BOSTON GEAR H2010R | AK2XFC H2010R0.313"Right HandSteelHardened Plain Spiral Tooth€75.20
BOSTON GEAR H2012R | AK2XFE H2012R-Right HandSteel-€106.17
BOSTON GEAR H2015R | AK2XFG H2015R0.438"Right HandSteelHardened Plain Spiral Tooth€73.88
BOSTON GEAR H2025R | AK2XFL H2025R-Right HandSteel-€80.93
BOSTON GEAR H2030R | AK2XFN H2030R-Right HandSteel-€90.27
BOSTON GEAR H2040R | AK2XFQ H2040R-Right HandSteel-€109.15

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BOSTON GEAR H2020R Helical Gear, 45 Helix, 20 Diametral Pitch, 14.5 Deg. Pressure Angle, 20 Teeth, Right Hand
€73.64 /unit