BOSTON GEAR H1624L Helical Gear, 45 Helix, 16 Diametral Pitch, 14.5 Deg. Pressure Angle, 24 Teeth, Left Hand

Item: AK2XEP Model: H1624L
Limited Availability
€91.70 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemHelical Gear
Bore Dia.1/2"
Diametral Pitch16"
Face Width1/2"
Helix Angle45°
Keyway Size1/8" x 1/16"
MaterialSteel
No. Of Teeth24
Output Dia.1.59"
Pitch Dia.1 1/2"
Pressure Angle14.5°
RotationLeft Hand
TypeHardened Plain Spiral Tooth

Shipping Info:

Ship weight (kg) 0.0049
Country of OriginUS

Product Variants

ProductModelBore Dia.RotationMaterialTypePrice
BOSTON GEAR H1612L | AK2XEG H1612L3/8"Left HandSteelHardened Plain Spiral Tooth€74.84
BOSTON GEAR H1616L | AK2XEJ H1616L1/2"Left HandSteelHardened Plain Spiral Tooth€77.10
BOSTON GEAR H1620L | AK2XEM H1620L1/2"Left HandSteelHardened Plain Spiral Tooth€83.57
BOSTON GEAR H1632L | AK2XET H1632L1/2"Left HandSteelHardened Plain Spiral Tooth€111.42
BOSTON GEAR H1640L | AK2XEW H1640L-Left HandSteel-€139.64
BOSTON GEAR H1648L | AK2XEY H1648L1/2"Left HandSteelHardened Plain Spiral Tooth€173.10

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BOSTON GEAR H1624L Helical Gear, 45 Helix, 16 Diametral Pitch, 14.5 Deg. Pressure Angle, 24 Teeth, Left Hand
€91.70 /unit