BOSTON GEAR H1086RH | AK2XCZ

BOSTON GEAR H1086RH Worm, 6 Diamteral Pitch, 14.5 Deg. Pressure Angle, Right Hand, Steel-Hardened

Item: AK2XCZ Model: H1086RH
Limited Availability
€381.51 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemWorm
Bore Dia.0.877"
Diametral Pitch6 DP
Direction Of RotationRight Hand
Face Width2 1/2"
Lead Angle4.766°
MaterialSteel
No. Of Threads1
Outside Dia.2.33"
Overall Length2 1/2"
Pitch Dia.2"
Pressure Angle14.5°
TypeSpiral Tooth

Shipping Info:

Ship weight (kg) 0.9004
Ship length (cm)6.35
Country of OriginUS

Product Variants

ProductModelBore Dia.Face WidthOverall LengthDiametral PitchPressure AnglePitch Dia.Outside Dia.MaterialPrice
BOSTON GEAR H1086LH | AK2XCY H1086LH--------€386.60
BOSTON GEAR H1438RH | AK2XED H1438RH1"2 1/2"2 1/2"6 DP14.5°2"2.33"Steel€365.77
BOSTON GEAR H1638 | AK2XEV H16381"2 1/2"2 1/2"6 DP14.5°2"2.33"Steel€390.46
BOSTON GEAR HL1086 | AK2XNR HL10867/8"3 1/2"3 1/2"6 DP14.5°2"2.33"Steel€438.99
BOSTON GEAR HL1438 | AK2XNY HL1438--------€472.71

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BOSTON GEAR H1086RH Worm, 6 Diamteral Pitch, 14.5 Deg. Pressure Angle, Right Hand, Steel-Hardened
€381.51 /unit