BOSTON GEAR H1076RH | AK2XCW

BOSTON GEAR H1076RH Worm, 8 Diamteral Pitch, 14.5 Deg. Pressure Angle, Right Hand, Steel-Hardened

Item: AK2XCW Model: H1076RH
Limited Availability
€233.82 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemWorm
Bore Dia.3/4"
Diametral Pitch8 DP
Direction Of RotationRight Hand
Face Width1 3/4"
Lead Angle4.766°
MaterialSteel
No. Of Threads1
Outside Dia.1 3/4"
Overall Length1 3/4"
Pitch Dia.1 1/2"
Pressure Angle14.5°
TypeSpiral Tooth

Shipping Info:

Ship weight (kg) 0.3605
Ship length (cm)4.45
Country of OriginUS

Product Variants

ProductModelBore Dia.Face WidthOverall LengthDiametral PitchPressure AnglePitch Dia.Outside Dia.MaterialPrice
BOSTON GEAR H1076LH | AK2XCV H1076LH3/4"1 3/4"1 3/4"8 DP14.5°1 1/2"1 3/4"Steel€236.99
BOSTON GEAR H1427LH | AK2XEA H1427LH--------€257.62
BOSTON GEAR H1427RH | AK2XEB H1427RH7/8"1 3/4"1 3/4"8 DP14.5°1 1/2"1 3/4"Steel€257.62
BOSTON GEAR H1627 | AK2XER H16277/8"1 3/4"1 3/4"8 DP14.5°1 1/2"1 3/4"Steel€271.75
BOSTON GEAR HL1076 | AK2XNQ HL1076--------€271.75
BOSTON GEAR HL1427 | AK2XNX HL14277/8"2 1/2"2 1/2"8 DP14.5°1 1/2"1 3/4"Steel€321.60

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BOSTON GEAR H1076RH Worm, 8 Diamteral Pitch, 14.5 Deg. Pressure Angle, Right Hand, Steel-Hardened
€233.82 /unit