BOSTON GEAR GF28 Change Gear, 10 Diametral Pitch, 14 1/2 Deg. Pressure Angle, 28 Teeth, Steel

Item: AK2WTA Model: GF28
Limited Availability
€127.68 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemGear
Bore Size1.25 in
Diametral Pitch10
Face Width1.00 in
Hub Diameter0.00 in
Kwy/setscrew/otherW/ Double KWY Only
MaterialSteel
Number Of Teeth28
Outside Diameter3.00 in
Pitch Diameter2.80 in
Torque Rating357.0 @1200 RPM MAX in lb

Shipping Info:

Ship weight (kg) 0.6305
Country of OriginUS

Product Variants

ProductModelBore Dia.Overall LengthMaterialHub TypeTypePrice
BOSTON GEAR GF20 | AK2WRJ GF201 1/4"1"SteelNo HubPlain€93.14
BOSTON GEAR GF21 | AK2WRL GF211 1/4"1"SteelNo HubPlain€98.39
BOSTON GEAR GF23 | AK2WRP GF23-----€110.83
BOSTON GEAR GF24 | AK2WRR GF241 1/4"1"SteelNo HubPlain€110.83
BOSTON GEAR GF25 | AK2WRU GF251 1/4"1"SteelNo HubPlain€115.37
BOSTON GEAR GF26 | AK2WRW GF26-----€124.70
BOSTON GEAR GF27 | AK2WRY GF271 1/4"1"SteelNo HubPlain€124.57

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BOSTON GEAR GF28 Change Gear, 10 Diametral Pitch, 14 1/2 Deg. Pressure Angle, 28 Teeth, Steel
€127.68 /unit