Flat Shipping

Flat Shipping at €24.99 + VAT

APPROVED VENDOR U04360.050.0450 Hex Cap Screw Grade 8 1/2-20 x 4-1/2 Pk5 | AB7HLT 23LA78

APPROVED VENDOR U04360.050.0450 Hex Head Cap Screw, 1/2 In - 20 Thread Size, Steel, 4 1/2 In Lg., 5/16 In Head Ht., Gr. 8, 5 Pk

Item: AB7HLT Model: U04360.050.0450Cross Ref: 23LA78
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€20.85 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHex Head Cap Screw
ClassNot Applicable
FinishYellow Zinc Plated
GradeGrade 8
HardnessRockwell C33-C39
Head Height5/16"
Head TypeHex
Head Width3/4"
Length4 1/2"
MaterialSteel
System Of MeasurementImperial
Tensile Strength150000 psi
Thread DirectionRight Hand
Thread Length1 1/4"
Thread Size1/2"-20
Thread StylePartially Threaded
Thread TypeFine
DriveHex
Fastener Length4 1/2"
Head StyleHex
Hex Head Cap Screw TypeHex Head Cap Screw
Material Grade/classGrade 8
Material Quality StandardsSAE J429
Minimum Thread Length1 1/4"
Overall Length4 1/2"
Rockwell HardnessHRC33
Thread Fit2A

Shipping Info:

Ship weight (kg) 0.635
Ship height (cm)2.54
Ship length (cm)21.01
Ship width (cm)16.69
HS code7318158066
Country of OriginTW

Product Variants

ProductModelThread StyleThread DirectionHead TypeHardnessThread SizeMaterialFinishThread TypePkg. Qty.Price
APPROVED VENDOR U04360.050.0125 Hex Cap Screw Grade 8 1/2-20 x 1-1/4 - Pack Of 25 | AB7AXP 22TK09 U04360.050.0125Fully ThreadedRight HandHex-1/2"-20SteelYellow Zinc PlatedFine25€19.28
APPROVED VENDOR U04360.050.0150 Hex Cap Screw Grade 8 1/2-20 x 1-1/2 - Pack Of 25 | AB7AXQ 22TK10 U04360.050.0150Fully ThreadedRight HandHex-1/2"-20SteelYellow Zinc PlatedFine25€17.88
APPROVED VENDOR U04360.050.0175 Hex Cap Screw Grade 8 1/2-20 x 1-3/4 - Pack Of 25 | AB7AXR 22TK11 U04360.050.0175Fully ThreadedRight HandHex-1/2"-20SteelYellow Zinc PlatedFine25€24.47
APPROVED VENDOR U04360.050.0275 Hex Cap Screw Grade 8 1/2-20 x 2-3/4 - Pack Of 10 | AB7AXT 22TK12 U04360.050.0275Partially ThreadedRight HandHex-1/2"-20SteelYellow Zinc PlatedFine10€10.20
APPROVED VENDOR U04360.050.0425 Hex Cap Screw Grade 8 1/2-20 x 4-1/4 Pk5 | AB7AXU 22TK13 U04360.050.0425Partially ThreadedRight HandHex-1/2"-20SteelYellow Zinc PlatedFine5€122.00
APPROVED VENDOR U04360.050.0475 Hex Cap Screw Grade 8 1/2-20 x 4-3/4 Pk5 | AB7AXV 22TK14 U04360.050.0475Partially ThreadedRight HandHex-1/2"-20SteelYellow Zinc PlatedFine5€152.53
APPROVED VENDOR U04360.050.0550 Hex Cap Screw Grade 8 1/2-20 x 5-1/2 Pk5 | AB7AXW 22TK15 U04360.050.0550Partially ThreadedRight HandHex-1/2"-20SteelYellow Zinc PlatedFine5€15.10

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

APPROVED VENDOR U04360.050.0450 Hex Head Cap Screw, 1/2 In - 20 Thread Size, Steel, 4 1/2 In Lg., 5/16 In Head Ht., Gr. 8, 5 Pk
€20.85 /unit