BOSTON GEAR GD28 Change Gear, 12 Diametral Pitch, 14 1/2 Deg. Pressure Angle, 28 Teeth, Steel

Item: AK2WMK Model: GD28
Limited Availability
€92.28 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemGear
Bore Dia.1"
Diametral Pitch12"
Face Width3/4"
Hub TypeNo Hub
Keyway Size1/4" x 1/8"
MaterialSteel
No. Of Teeth28
Output Dia.2 1/2"
Overall Length3/4"
Pitch Dia.2.333"
Pressure Angle14.5°
Product SeriesGD Series
TypePlain

Shipping Info:

Ship weight (kg) 0.329
Ship length (cm)1.91
Country of OriginUS

Product Variants

ProductModelBore Dia.Overall LengthMaterialHub TypeTypePrice
BOSTON GEAR GD20 | AK2WLT GD201"3/4"SteelNo HubPlain€72.81
BOSTON GEAR GD21 | AK2WLV GD211"3/4"SteelNo HubPlain€71.98
BOSTON GEAR GD22 | AK2WLX GD22-----€83.57
BOSTON GEAR GD23 | AK2WLZ GD231"3/4"SteelNo HubPlain€86.45
BOSTON GEAR GD24 | AK2WMB GD241"3/4"SteelNo HubPlain€83.94
BOSTON GEAR GD25 | AK2WMD GD251"3/4"SteelNo HubPlain€88.48
BOSTON GEAR GD26 | AK2WMF GD261"3/4"SteelNo HubPlain€86.68

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BOSTON GEAR GD28 Change Gear, 12 Diametral Pitch, 14 1/2 Deg. Pressure Angle, 28 Teeth, Steel
€92.28 /unit