BOSTON GEAR GB36 Change Gear, 16 Diametral Pitch, 14 1/2 Deg. Pressure Angle, 36 Teeth, Steel

Item: AK2WFG Model: GB36
Limited Availability
€82.37 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemGear
Bore Dia.3/4"
Diametral Pitch16"
Face Width1/2"
Hub TypeNo Hub
Keyway Size3/16" x 3/32"
MaterialSteel
No. Of Teeth36
Output Dia.2.38"
Overall Length1/2"
Pitch Dia.2 1/4"
Pressure Angle14.5°
Product SeriesGB Series
TypePlain

Shipping Info:

Ship weight (kg) 0.2254
Ship length (cm)1.27
Country of OriginUS

Product Variants

ProductModelBore Dia.Overall LengthMaterialHub TypeTypePrice
BOSTON GEAR GB20 | AK2WDX GB203/4"1/2"SteelNo HubPlain€58.59
BOSTON GEAR GB21 | AK2WDZ GB213/4"1/2"SteelNo HubPlain€60.02
BOSTON GEAR GB22 | AK2WEC GB221"1/2"SteelNo HubPlain€63.72
BOSTON GEAR GB23 | AK2WEE GB233/4"1/2"SteelNo HubPlain€64.93
BOSTON GEAR GB24 | AK2WEF GB243/4"1/2"SteelNo HubPlain€66.94
BOSTON GEAR GB25 | AK2WEH GB25-----€66.94
BOSTON GEAR GB26 | AK2WEK GB263/4"1/2"SteelNo HubPlain€69.95

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BOSTON GEAR GB36 Change Gear, 16 Diametral Pitch, 14 1/2 Deg. Pressure Angle, 36 Teeth, Steel
€82.37 /unit