BOSTON GEAR GB25 Change Gear, 16 Diametral Pitch, 14 1/2 Deg. Pressure Angle, 25 Teeth, Steel

Item: AK2WEH Model: GB25
Limited Availability
€66.94 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemGear
Bore Size0.75 in
Diametral Pitch16
Face Width0.50 in
Hub Diameter0.00 in
Kwy/setscrew/otherW/ Double KWY Only
MaterialSteel
Number Of Teeth25
Outside Diameter1.69 in
Pitch Diameter1.56 in
Torque Rating66.8 @1800 RPM MAX in lb

Shipping Info:

Ship weight (kg) 0.0904
Country of OriginUS

Product Variants

ProductModelBore Dia.Overall LengthMaterialHub TypeTypePrice
BOSTON GEAR GB20 | AK2WDX GB203/4"1/2"SteelNo HubPlain€58.59
BOSTON GEAR GB21 | AK2WDZ GB213/4"1/2"SteelNo HubPlain€60.02
BOSTON GEAR GB22 | AK2WEC GB221"1/2"SteelNo HubPlain€63.72
BOSTON GEAR GB23 | AK2WEE GB233/4"1/2"SteelNo HubPlain€64.93
BOSTON GEAR GB24 | AK2WEF GB243/4"1/2"SteelNo HubPlain€66.94
BOSTON GEAR GB26 | AK2WEK GB263/4"1/2"SteelNo HubPlain€69.95
BOSTON GEAR GB27 | AK2WEM GB273/4"1/2"SteelNo HubPlain€69.12

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BOSTON GEAR GB25 Change Gear, 16 Diametral Pitch, 14 1/2 Deg. Pressure Angle, 25 Teeth, Steel
€66.94 /unit