BOSTON GEAR GB1083 Worm Gear, 6 Diametral Pitch, 14.5 PA, 48 Teeth, Right Hand, Bronze

Item: AK2WLJ Model: GB1083
Limited Availability
€1,119.51 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemWorm Gear
Diametral Pitch6"
Face Width1"
Gear Ratio48:1
Hub Dia.2 3/4"
Hub Projection1"
MaterialBronze
No. Of Teeth48
No. Of Threads1
Output Dia.8.41"
Overall Length2"
Pitch Dia.8"
Pressure Angle14.5°
Product SeriesGB Series
RotationRight Hand
TypeWeb

Shipping Info:

Ship weight (kg) 4.0955
Ship length (cm)5.08
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BOSTON GEAR GB1083 Worm Gear, 6 Diametral Pitch, 14.5 PA, 48 Teeth, Right Hand, Bronze
€1,119.51 /unit