BOSTON GEAR GA32 Change Gear, 20 Diametral Pitch, 14 1/2 Deg. Pressure Angle, 32 Teeth, Steel

Item: AK2WAH Model: GA32
Limited Availability
€64.93 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemGear
Bore Size0.63 in
Diametral Pitch20
Face Width0.38 in
Hub Diameter0.00 in
Kwy/setscrew/otherW/ Double KWY Only
MaterialSteel
Number Of Teeth32
Outside Diameter1.70 in
Pitch Diameter1.60 in
Torque Rating43.9 @1800 RPM MAX in lb

Shipping Info:

Ship weight (kg) 0.086
Country of OriginUS

Product Variants

ProductModelBore Dia.Overall LengthMaterialHub TypeTypePrice
BOSTON GEAR GA20 | AK2VZQ GA205/8"3/8"SteelNo HubPlain€51.32
BOSTON GEAR GA22 | AK2VZT GA225/8"3/8"SteelNo HubPlain€57.22
BOSTON GEAR GA23 | AK2VZV GA235/8"3/8"SteelNo HubPlain€55.64
BOSTON GEAR GA24 | AK2VZW GA245/8"3/8"SteelNo HubPlain€57.27
BOSTON GEAR GA25 | AK2VZY GA255/8"3/8"SteelNo HubPlain€58.82
BOSTON GEAR GA26 | AK2WAA GA265/8"3/8"SteelNo HubPlain€58.82
BOSTON GEAR GA27 | AK2WAC GA275/8"3/8"SteelNo HubPlain€58.82

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BOSTON GEAR GA32 Change Gear, 20 Diametral Pitch, 14 1/2 Deg. Pressure Angle, 32 Teeth, Steel
€64.93 /unit