BOSTON GEAR G466Y Miter Gear, 24 Diametral Pitch, 20 Deg. Pressure Angle, 1:1 Ratio, 36 Teeth, Brass

Item: AK2VTB Model: G466Y
Limited Availability
€77.96 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemMiter Gears
Bore Dia.0.313"
Diametral Pitch24 DP
Direction Of RotationRight Hand
Face Width0.23"
Gear Ratio1:1
Hub Dia.0.69"
Hub Projection0.31"
MaterialBrass
Number Of Teeth36
Outside Dia.1 14/25"
Pitch Dia.1 1/2"
Pressure Angle20°
TypeStraight Tooth

Shipping Info:

Ship weight (kg) 0.0724
Country of OriginUS

Product Variants

ProductModelNumber Of TeethBore Dia.Pitch Dia.Face WidthOutside Dia.Hub Dia.Hub ProjectionDiametral PitchPrice
BOSTON GEAR G464Y | AK2VRZ G464Y241/4"1"1/5"1.06"0.62"7/25"24 DP€46.53
BOSTON GEAR G465Y | AK2VTA G465Y301/4"1 1/4"0.23"1.31"0.62"0.31"24 DP€57.47

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BOSTON GEAR G466Y Miter Gear, 24 Diametral Pitch, 20 Deg. Pressure Angle, 1:1 Ratio, 36 Teeth, Brass
€77.96 /unit