BOSTON GEAR G464Y Miter Gear, 24 Diametral Pitch, 20 Deg. Pressure Angle, 1:1 Ratio, 24 Teeth, Brass

Item: AK2VRZ Model: G464Y
Limited Availability
€46.53 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemMiter Gears
Bore Dia.1/4"
Diametral Pitch24 DP
Direction Of RotationRight Hand
Face Width1/5"
Gear Ratio1:1
Hub Dia.0.62"
Hub Projection7/25"
MaterialBrass
Number Of Teeth24
Outside Dia.1.06"
Pitch Dia.1"
Pressure Angle20°
TypeStraight Tooth

Shipping Info:

Ship weight (kg) 0.032
Country of OriginUS

Product Variants

ProductModelNumber Of TeethBore Dia.Pitch Dia.Face WidthOutside Dia.Hub Dia.Hub ProjectionDiametral PitchPrice
BOSTON GEAR G465Y | AK2VTA G465Y301/4"1 1/4"0.23"1.31"0.62"0.31"24 DP€57.47
BOSTON GEAR G466Y | AK2VTB G466Y360.313"1 1/2"0.23"1 14/25"0.69"0.31"24 DP€77.96

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BOSTON GEAR G464Y Miter Gear, 24 Diametral Pitch, 20 Deg. Pressure Angle, 1:1 Ratio, 24 Teeth, Brass
€46.53 /unit