BOSTON GEAR G254 Spur Gear, 24 Diametral Pitch, 14 1/2 Deg. Pressure Angle, 12 Teeth, Brass

Item: AK2VRE Model: G254
Limited Availability
€45.41 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemSpur Gear
Bore Dia.0.187"
Diametral Pitch24"
Face Width1/4"
Hub Dia.0.37"
Hub Projection1/4"
MaterialBrass
No. Of Teeth12
Output Dia.0.58"
Overall Length1/2"
Pitch Dia.1/2"
Pressure Angle14.5°
TypePlain

Shipping Info:

Ship weight (kg) 0.0094
Ship length (cm)1.27
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BOSTON GEAR G254 Spur Gear, 24 Diametral Pitch, 14 1/2 Deg. Pressure Angle, 12 Teeth, Brass
€45.41 /unit