BOSTON GEAR G229 Spur Gear, 16 Diametral Pitch, 14 1/2 Deg. Pressure Angle, 12 Teeth, Brass

Item: AK2VQR Model: G229
Limited Availability
€35.93 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemSpur Gear
Bore Size0.25 in
California ProvisionWARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov.
Diametral Pitch16
Face Width0.31 in
Hub Diameter0.00 in
KeywayNo KWY or Setscrew
MaterialBrass
Number Of Teeth12
Outside Diameter0.88 in
Pitch Diameter0.75 in
Pressure Angle14-1/2 Degree Pressure Angle
Setscrew OtherNo Setscrew
Torque RatingSee Catalog in lb

Shipping Info:

Ship weight (kg) 0.0184
Country of OriginUS

Product Variants

ProductModelBore Dia.Overall LengthTypeMaterialPrice
BOSTON GEAR G226 | AK2VQN G226----€28.80
BOSTON GEAR G227 | AK2VQP G227----€29.04
BOSTON GEAR G228 | AK2VQQ G228----€29.54
BOSTON GEAR G230 | AK2VQT G2301/4"0.313"PlainBrass€35.69
BOSTON GEAR G231 | AK2VQU G231----€40.13
BOSTON GEAR G232 | AK2VQV G232----€47.14
BOSTON GEAR G235 | AK2VQW G2350.313"0.313"PlainBrass€63.49

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BOSTON GEAR G229 Spur Gear, 16 Diametral Pitch, 14 1/2 Deg. Pressure Angle, 12 Teeth, Brass
€35.93 /unit