BOSTON GEAR G145 Spur Gear, 48 Diametral Pitch, 14 1/2 Deg. Pressure Angle, 66 Teeth, Brass

Item: AK2VPF Model: G145
Limited Availability
€81.30 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemSpur Gear
Bore Dia.1/4"
Diametral Pitch48"
Face Width1/8"
Hub Dia.1/2"
Hub Projection1/4"
MaterialBrass
No. Of Teeth66
Output Dia.1.42"
Overall Length3/8"
Pitch Dia.1 3/8"
Pressure Angle14.5°
TypePlain

Shipping Info:

Ship weight (kg) 0.032
Ship length (cm)0.95
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BOSTON GEAR G145 Spur Gear, 48 Diametral Pitch, 14 1/2 Deg. Pressure Angle, 66 Teeth, Brass
€81.30 /unit