REMCO 69604 Bench Scraper Polypropylene Red 8 1/2 x 5 In | AC3VMA 2WMG3

REMCO 69604 Bench Scraper Polypropylene Red 8 1/2 x 5 In

Item: AC3VMA Model: 69604Cross Ref: 2WMG3
In Stock

Get it by Tuesday, Jun 17

€11.89 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBench Scraper
ColorRed
Length5"
MaterialPolypropylene
Metal DetectableNo
Overall Length5"
Overall Width8 1/2"
StyleChemical Resistant, Non Marring, Stiff
Tether CapableStandard Tool
TypeChemical Resistant, Non Marking, Stiff , Stiff, Non-Marring, Chemical Resistant
Width8 1/2"
AutoclavableYes
Blade Length8 1/4"
Blade MaterialPolypropylene
Blade Width7/8"
Fda CompliantYes
FeaturesColor Coded
Halal/kosherHalal, Kosher
Maximum Temperature183°F
Nsf CertifiedNo
Overall Height5 1/4"
PerforationSolid
Product TypeBench Scraper

Shipping Info:

Ship weight (kg) 0.1319
Ship height (cm)13.21
Ship length (cm)2.29
Ship width (cm)21.08
HS code3924104000
Country of OriginUS

Product Variants

ProductModelColorOverall LengthDesignBlade MaterialHandle MaterialBlade WidthMetal DetectableTether CapablePrice
REMCO 69608 Bench Scraper 8-1/2 x 5 Inch Purple | AA8JYP 18G806 69608--One Piece, Injection Molded----Standard Tool€10.81
REMCO 69602 Bench Scraper Polypropylene Green 8 1/2 x 5 In | AC3VLY 2WMG1 69602Green5"-PolypropylenePolypropylene-NoStandard Tool€10.81
REMCO 69603 Bench Scraper Polypropylene Blue 8 1/2 x 5 In | AC3VLZ 2WMG2 69603Blue5"----NoStandard Tool€10.81
REMCO 69605 Bench Scraper Polypropylene White 8 1/2 x 5 In | AC3VMB 2WMG4 69605White5"-PolypropylenePolypropylene-NoStandard Tool€10.81
REMCO 69606 Bench Scraper Polypropylene Yellow 8 1/2 x 5 In | AC3VMC 2WMG5 69606Yellow5"----NoStandard Tool€10.81
REMCO 69607 Bench Scraper Polypropylene 8-1/2 x 5 Inch Orange | AE7CET 5WUJ5 69607Orange5"One-PiecePolypropylenePolypropylene-NoStandard Tool€10.81
REMCO 69601 Bench Scraper 8-1/2 Inch Length Pink | AF9PBJ 30PC69 69601-------Standard Tool€10.81

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

REMCO 69604 Bench Scraper Polypropylene Red 8 1/2 x 5 In
€11.89 /unit