BOSTON GEAR G1082RH | AK2VYT

BOSTON GEAR G1082RH Worm Gear, 6 Diametral Pitch, 36 Teeth, Right Hand, Cast Iron

Item: AK2VYT Model: G1082RH
Limited Availability
€385.62 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemWorm Gear
Bore Size1.00 in
Center Distance4.00 in
Diametral Pitch6
Gear Outside Diameter6.41
HandRight Hand
Hub Diameter2.50 in
MaterialCast Iron
Mating Worm (hard)6 DP, Single Thread
Number Of ThreadsSingle Thread
Ratio36:1

Shipping Info:

Ship weight (kg) 2.7004
Country of OriginUS

Product Variants

ProductModelGear RatioRotationOverall LengthMaterialTypePrice
BOSTON GEAR D1430ALH | AK2VHG D1430ALH12:1Left Hand1 22/25"Cast IronWeb€318.17
RFQ
BOSTON GEAR D1430ARH | AK2VHH D1430ARH12:1Right Hand1 22/25"Cast IronWeb€318.17
RFQ
BOSTON GEAR D1431ALH | AK2VHJ D1431ALH-----€382.87
RFQ
BOSTON GEAR D1432ARH | AK2VHK D1432ARH20:1Right Hand1 22/25"Cast IronWeb€449.52
RFQ
BOSTON GEAR D1630A | AK2VJL D1630A-----€313.35
BOSTON GEAR D1631A | AK2VJN D1631A7.5:1Right Hand1 22/25"Cast IronWeb€357.59
BOSTON GEAR D1632A | AK2VJP D1632A10:1Right Hand1 22/25"Cast IronWeb€442.46

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BOSTON GEAR G1082RH Worm Gear, 6 Diametral Pitch, 36 Teeth, Right Hand, Cast Iron
€385.62 /unit