BOSTON GEAR FWC732-600-B5-G | AK8JTT

BOSTON GEAR FWC732-600-B5-G Reducer, Double Reduction, 600:1 Ratio, No Base, G Assembly

Item: AK8JTT Model: FWC732-600-B5-G
Limited Availability
€6,768.71 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemReducer
Base Mounting AttachmentNo Base
Center Distance3 1/4"
ColorGray
Efficiency50%
Fan CooledNo
FinishStandard Paint
Gear Ratio600:1
Height5 22/25"
Input Dia.0.6265"
Input Rpm2.9 RPM
Input StyleQuill Flange
Keyway Size3/16" x 3/32"
Length9"
LubricationKlubersynth UH1 6-460
MaterialCast Iron
Max. Input Hp9/25 hp
Motor Hp0.33 hp
Mounting TypeNo Base
Output Dia.1 3/8"
Output Hp9/50 hp
Output Shaft Dia.1 5/8"
Output TypeSolid Projecting Shaft
Pre-lubricatedNo
Product Series700 Series
Reduction TypeDouble Reduction Right Angle (Wc/Wd)
Torque Rating4025 lbs.-in.
TypeDouble Reduction
Width11 11/25"

Product Variants

ProductModelGear RatioMax. Input HpOutput Shaft Dia.Input RpmHeightFinishLubricationOutput TypePrice
BOSTON GEAR FWC713-100-B5-G | AK8JRB FWC713-100-B5-G--5/8"--Standard PaintKlubersynth UH1 6-460-€1,747.19
BOSTON GEAR FWC713-1200-B5-G | AK8JRC FWC713-1200-B5-G--5/8"--Standard PaintKlubersynth UH1 6-460-€1,747.19
BOSTON GEAR FWC713-150-B5-G | AK8JRE FWC713-150-B5-G150:10.13 hp5/8"11.7 RPM2 22/25"Standard PaintKlubersynth UH1 6-460Solid Projecting Shaft€1,747.19
BOSTON GEAR FWC713-200-B5-G | AK8JRF FWC713-200-B5-G200:13/25 hp5/8"8.8 RPM2 22/25"Standard PaintKlubersynth UH1 6-460Solid Projecting Shaft€1,747.19
BOSTON GEAR FWC713-400-B5-G | AK8JRG FWC713-400-B5-G--5/8"--Standard PaintKlubersynth UH1 6-460-€1,747.19
BOSTON GEAR FWC718-300-B5-G | AK8JTD FWC718-300-B5-G300:14/25 hp7/8"5.8 RPM3.69"Standard PaintKlubersynth UH1 6-460Solid Projecting Shaft€1,936.74
BOSTON GEAR FWC721-300-B5-G | AK8JTE FWC721-300-B5-G--1"--Standard PaintKlubersynth UH1 6-460-€2,071.41

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BOSTON GEAR FWC732-600-B5-G Reducer, Double Reduction, 600:1 Ratio, No Base, G Assembly
€6,768.71 /unit