BOSTON GEAR FWC713-150-B5-G Reducer, 56C Size, 0.625 Inch Dia., Left Side

Item: AK8JRE Model: FWC713-150-B5-G
Limited Availability
€1,747.19 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemReducer
Base Mounting AttachmentNo Base
Center Distance1.33"
ColorGray
Efficiency0.4%
Fan CooledNo
FinishStandard Paint
Gear Ratio150:1
Height2 22/25"
Input Dia.5/8"
Input Rpm11.7 RPM
Input StyleQuill Flange
Keyway Size3/16" x 3/32"
LubricationKlubersynth UH1 6-460
MaterialCast Iron
Max. Input Hp0.13 hp
Motor Hp0.17 hp
Mounting TypeNo Base
Output Dia.5/8"
Output Hp0.052 hp
Output Shaft Dia.5/8"
Output TypeSolid Projecting Shaft
Pre-lubricatedNo
Product Series700 Series
Reduction TypeDouble Reduction Right Angle (Wc/Wd)
Torque Rating280 lbs.-in.
TypeDouble Reduction
Width4 1/4"

Shipping Info:

Ship weight (kg) 8.145
Country of OriginUS

Product Variants

ProductModelGear RatioMax. Input HpOutput Shaft Dia.Input RpmHeightFinishLubricationOutput TypePrice
BOSTON GEAR FWC713-100-B5-G | AK8JRB FWC713-100-B5-G--5/8"--Standard PaintKlubersynth UH1 6-460-€1,747.19
BOSTON GEAR FWC713-1200-B5-G | AK8JRC FWC713-1200-B5-G--5/8"--Standard PaintKlubersynth UH1 6-460-€1,747.19
BOSTON GEAR FWC713-200-B5-G | AK8JRF FWC713-200-B5-G200:13/25 hp5/8"8.8 RPM2 22/25"Standard PaintKlubersynth UH1 6-460Solid Projecting Shaft€1,747.19
BOSTON GEAR FWC713-400-B5-G | AK8JRG FWC713-400-B5-G--5/8"--Standard PaintKlubersynth UH1 6-460-€1,747.19
BOSTON GEAR FWC718-300-B5-G | AK8JTD FWC718-300-B5-G300:14/25 hp7/8"5.8 RPM3.69"Standard PaintKlubersynth UH1 6-460Solid Projecting Shaft€1,936.74
BOSTON GEAR FWC721-300-B5-G | AK8JTE FWC721-300-B5-G--1"--Standard PaintKlubersynth UH1 6-460-€2,071.41
BOSTON GEAR FWC721-600-B5-G | AK8JTF FWC721-600-B5-G600:10.13 hp1"2.9 RPM3.81"Standard PaintKlubersynth UH1 6-460Solid Projecting Shaft€2,071.41

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BOSTON GEAR FWC713-150-B5-G Reducer, 56C Size, 0.625 Inch Dia., Left Side
€1,747.19 /unit