BOSTON GEAR FWC730-150-B5-G Reducer, 56C Size, 1.25 Inch Dia., Left Side

Item: AN8BEA Model: FWC730-150-B5-G
Limited Availability
€2,843.40 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemReducer
Base Mounting AttachmentNo Base
Center Distance3"
Fan CooledNo
FinishStandard Paint
Input StyleF Standard Quill Flange
LubricationKlubersynth UH1 6-460
Output Shaft Dia.1 1/4"
Pre-lubricatedNo
Reducer MaterialCast Iron
Reduction TypeDouble Reduction Right Angle (Wc/Wd)

Shipping Info:

Ship weight (kg) 32.445
Country of OriginUS

Product Variants

ProductModelGear RatioMax. Input HpOutput Shaft Dia.Input RpmHeightFinishLubricationOutput TypePrice
BOSTON GEAR FWC713-100-B5-G | AK8JRB FWC713-100-B5-G--5/8"--Standard PaintKlubersynth UH1 6-460-€1,747.19
BOSTON GEAR FWC713-1200-B5-G | AK8JRC FWC713-1200-B5-G--5/8"--Standard PaintKlubersynth UH1 6-460-€1,747.19
BOSTON GEAR FWC713-150-B5-G | AK8JRE FWC713-150-B5-G150:10.13 hp5/8"11.7 RPM2 22/25"Standard PaintKlubersynth UH1 6-460Solid Projecting Shaft€1,747.19
BOSTON GEAR FWC713-200-B5-G | AK8JRF FWC713-200-B5-G200:13/25 hp5/8"8.8 RPM2 22/25"Standard PaintKlubersynth UH1 6-460Solid Projecting Shaft€1,747.19
BOSTON GEAR FWC713-400-B5-G | AK8JRG FWC713-400-B5-G--5/8"--Standard PaintKlubersynth UH1 6-460-€1,747.19
BOSTON GEAR FWC718-300-B5-G | AK8JTD FWC718-300-B5-G300:14/25 hp7/8"5.8 RPM3.69"Standard PaintKlubersynth UH1 6-460Solid Projecting Shaft€1,936.74
BOSTON GEAR FWC721-300-B5-G | AK8JTE FWC721-300-B5-G--1"--Standard PaintKlubersynth UH1 6-460-€2,071.41

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BOSTON GEAR FWC730-150-B5-G Reducer, 56C Size, 1.25 Inch Dia., Left Side
€2,843.40 /unit