BOSTON GEAR FWA732-200-B5-G | AK8JQC

BOSTON GEAR FWA732-200-B5-G Reducer, Double Reduction, 200:1 Ratio, No Base, G Assembly

Item: AK8JQC Model: FWA732-200-B5-G
Limited Availability
€6,768.71 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemReducer
Base Mounting AttachmentNo Base
Center Distance3 1/4"
ColorGray
Efficiency65%
Fan CooledNo
FinishStandard Paint
Gear Ratio200:1
Height9.38"
Input Dia.0.6265"
Input Rpm8.8 RPM
Input StyleQuill Flange
Keyway Size3/16" x 3/32"
Length9"
LubricationKlubersynth UH1 6-460
MaterialCast Iron
Max. Input Hp0.81 hp
Motor Hp3/4 hp
Mounting TypeNo Base
Output Dia.1 3/8"
Output Hp0.53 hp
Output Shaft Dia.1 3/8"
Output TypeSolid Projecting Shaft
Pre-lubricatedNo
Product Series700 Series
Reduction TypeDouble Reduction Parallel Shaft (Wa/Wb)
Torque Rating3800 lbs.-in.
TypeDouble Reduction
Width11 3/4"

Product Variants

ProductModelGear RatioMax. Input HpOutput Shaft Dia.Output TypeInput RpmHeightFinishLubricationPrice
BOSTON GEAR FWA713-100-B4-G | AK8JMX FWA713-100-B4-G--5/8"---Standard PaintKlubersynth UH1 6-460€1,747.19
BOSTON GEAR FWA713-1200-B4-G | AK8JMY FWA713-1200-B4-G--5/8"---Standard PaintKlubersynth UH1 6-460€1,747.19
BOSTON GEAR FWA713-1200-B5-G | AK8JMZ FWA713-1200-B5-G--5/8"---Standard PaintKlubersynth UH1 6-460€1,747.19
BOSTON GEAR FWA713-150-B5-G | AK8JNB FWA713-150-B5-G150:10.13 hp5/8"Solid Projecting Shaft11.7 RPM4.66"Standard PaintKlubersynth UH1 6-460€1,747.19
BOSTON GEAR FWA713-200-B4-G | AK8JNC FWA713-200-B4-G--5/8"---Standard PaintKlubersynth UH1 6-460€1,747.19
BOSTON GEAR FWA713-200-B5-G | AK8JND FWA713-200-B5-G--5/8"Solid--Standard PaintKlubersynth UH1 6-460€1,747.19
BOSTON GEAR FWA713-300-B5-G | AK8JNE FWA713-300-B5-G300:11/10 hp5/8"Solid Projecting Shaft5.8 RPM4.66"Standard PaintKlubersynth UH1 6-460€1,747.19

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BOSTON GEAR FWA732-200-B5-G Reducer, Double Reduction, 200:1 Ratio, No Base, G Assembly
€6,768.71 /unit