Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

PARKER P8ME12 Elbow 90 Polypropylene Compression x Male 1/2 x 3/4 | AC4GRC 2ZTG7

PARKER P8ME12 Compression Fitting, 1/2 Inch Outside Diameter, Polypropylene

Item: AC4GRC Model: P8ME12Cross Ref: 2ZTG7
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€16.50 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemCompression Fitting
ApplicationAir, Potable Water
Basic MaterialPlastic
Basic Pipe Fitting MaterialPlastic
Basic Pipe Fitting ShapeElbow
Body MaterialPolypropylene
ColorBlack
Compatible Tube MaterialGlass, Thermoplastic
Compression Thread Size3/4"
Connection TypeCompression x MNPT
Fitting Side A Connection TypeCompression
GradeGrade 302
MaterialPolypropylene
Max. Operating Pressure150 psi
Max. Operating Temp.100°C
Max. Pressure150 psi
Min. Operating Temp.-18°C
Pipe Size3/4"
Ring MaterialStainless Steel
StyleTube To Pipe
System Of MeasurementImperial
Temp. Range0°F to +212°F
Tube Outside Dia.1/2"
Tube Size1/2"
Fitting MaterialPolypropylene
Fitting Side A Tube Outer Diameter1/2"
Fitting Side B Connection TypeMNPTF
Hex Size1 1/8"
Maximum Operating Pressure150 psi
Overall Length1 1/2"
StandardsFDA APPROVED, NSF/ANSI 51

Shipping Info:

Ship weight (kg) 0.0045
Ship height (cm)2.86
Ship length (cm)3.81
Ship width (cm)2.86
HS code7307929000
Country of OriginUS

Product Variants

ProductModelMax. Operating Temp.Min. Operating Temp.Max. Operating PressureBody MaterialConnection TypePipe SizeShapeTube SizePrice
PARKER N10FC8 Connector Nylon Compression x Female 5/8in x 1/2in | AB9ZCN 2GUR7 N10FC893°C-40°C50 psiNylonFNPT x Compression1/2"Connector5/8"€7.07
PARKER N4FC2 Connector Nylon Compression x F 1/4 Inch x 1/8in | AB9ZCP 2GUV8 N4FC293°C-40°C300 psiNylonFNPT x Compression1/8"Connector1/4"€5.61
PARKER N4FC4 Connector Nylon Compression x F 1/4in | AB9ZCQ 2GUV9 N4FC493°C-40°C300 psiNylonFNPT x Compression1/4"Connector1/4"€5.25
PARKER N6FC4 Connector Nylon Compression x F 3/8in x 1/4in | AB9ZCT 2GVA8 N6FC493°C-40°C150 psiNylonFNPT x Compression1/4"Connector3/8"€5.61
PARKER N6FC6 Connector Nylon Compression x F 3/8in | AB9ZCU 2GVA9 N6FC693°C-40°C150 psiNylonFNPT x Compression3/8"Connector3/8"€5.58
PARKER N6FC8 Connector Nylon Compression x F 3/8in x 1/2in | AB9ZCV 2GVC1 N6FC893°C-40°C150 psiNylonFNPT x Compression1/2"Connector3/8"€8.06
PARKER N6MC4 Connector Nylon Compression x Male 3/8" x 1/4" | AB9ZCW 2GVC6 N6MC493°C-40°C150 psiNylonCompression x MNPT1/4"Connector3/8"€3.82

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

PARKER P8ME12 Compression Fitting, 1/2 Inch Outside Diameter, Polypropylene
€16.50 /unit