BOSTON GEAR FWA721-400-B5-G Reducer, 56C Size, 1 Inch Dia., Left Side

Item: AK8JPD Model: FWA721-400-B5-G
Limited Availability
€2,071.41 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemReducer
Base Mounting AttachmentNo Base
Center Distance2.06"
ColorGray
Efficiency0.42%
Fan CooledNo
FinishStandard Paint
Gear Ratio400:1
Height6.38"
Input Dia.5/8"
Input Rpm4.4 RPM
Input StyleQuill Flange
Keyway Size3/16" x 3/32"
Length6"
LubricationKlubersynth UH1 6-460
MaterialCast Iron
Max. Input Hp0.17 hp
Motor Hp0.17 hp
Mounting TypeNo Base
Output Dia.1"
Output Hp0.071 hp
Output Shaft Dia.1"
Output TypeSolid Projecting Shaft
Pre-lubricatedNo
Product Series700 Series
Reduction TypeDouble Reduction Parallel Shaft (Wa/Wb)
Torque Rating1025 lbs.-in.
TypeDouble Reduction
Width8.66"

Shipping Info:

Ship weight (kg) 15.795
Country of OriginUS

Product Variants

ProductModelGear RatioMax. Input HpOutput Shaft Dia.Output TypeInput RpmHeightFinishLubricationPrice
BOSTON GEAR FWA713-100-B4-G | AK8JMX FWA713-100-B4-G--5/8"---Standard PaintKlubersynth UH1 6-460€1,747.19
BOSTON GEAR FWA713-1200-B4-G | AK8JMY FWA713-1200-B4-G--5/8"---Standard PaintKlubersynth UH1 6-460€1,747.19
BOSTON GEAR FWA713-1200-B5-G | AK8JMZ FWA713-1200-B5-G--5/8"---Standard PaintKlubersynth UH1 6-460€1,747.19
BOSTON GEAR FWA713-150-B5-G | AK8JNB FWA713-150-B5-G150:10.13 hp5/8"Solid Projecting Shaft11.7 RPM4.66"Standard PaintKlubersynth UH1 6-460€1,747.19
BOSTON GEAR FWA713-200-B4-G | AK8JNC FWA713-200-B4-G--5/8"---Standard PaintKlubersynth UH1 6-460€1,747.19
BOSTON GEAR FWA713-200-B5-G | AK8JND FWA713-200-B5-G--5/8"Solid--Standard PaintKlubersynth UH1 6-460€1,747.19
BOSTON GEAR FWA713-300-B5-G | AK8JNE FWA713-300-B5-G300:11/10 hp5/8"Solid Projecting Shaft5.8 RPM4.66"Standard PaintKlubersynth UH1 6-460€1,747.19

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BOSTON GEAR FWA721-400-B5-G Reducer, 56C Size, 1 Inch Dia., Left Side
€2,071.41 /unit