BOSTON GEAR F724-20-B7-G Speed Reducer C-face 140tc/180c 20 1 | AB2BYF 1L334

BOSTON GEAR F724-20-B7-G Speed Reducer C-face 140tc/180c 20 1

Item: AB2BYF Model: F724-20-B7-GCross Ref: 1L334
In Stock

Get it by Tuesday, Jun 17

€1,566.93 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemSpeed Reducer
BaseOptional
Base To Center2 1/2"
Base TypeOptional
Bearing TypeTapered Roller
Bore Dia.7/8"
Dimension U1 1/8"
DutyStandard
FinishEpoxy Paint
Gear MaterialSteel
Gear TypeWorm
Housing MaterialCast Iron
Input Rpm1750 RPM
Input Shaft Diameter7/8"
Max. Input Hp1 1/2 hp
Mounting TypeAny Position
Nominal Output Rpm88 RPM
Number Of Stages1
Output Shaft Dia.1 1/8"
Output Shaft Height2 1/2"
Output Shaft TypeRound
Output Torque @ 1/40 Hp3600 lbs.-in.
Overhung Load900 lbs.
Pinion MaterialHardened Steel
RotationForward, Reversible
Seal TypeDouble Lip
Shaft OrientationRight Angle
Single/double OutputSingle Output
Solid/hollow Output ShaftSolid
Speed Reducer TypeC Face
Worm Center Distance2.38"
Worm Gear MaterialBronze
Base To Shaft Center2.5"
Gear Ratio20:1
Housing Material FinishPowder Coated Epoxy Paint
Input Connection TypeC-Face
LubricationKlubersynth UH1 6-460
Maximum Input Horsepower1.5 hp
Maximum Input Speed1750 RPM
Maximum Output Speed88 RPM
Maximum Output Torque886 lbs.-in.
Motor Frame Designation140TC/180C
Mounting OrientationAny Angle
Output Shaft Diameter1 1/8"
Overhung Load Capacity900 lbs.-ft.
StandardsAGMA

Shipping Info:

Ship weight (kg) 14.625
Ship height (cm)24.13
Ship length (cm)25.86
Ship width (cm)25.4
HS code8483405050
Country of OriginUS

Product Variants

ProductModelWorm Center DistanceOverhung LoadMax. Input HpGear RatioNominal Output RpmOutput Shaft Dia.Housing MaterialSingle/double OutputPrice
BOSTON GEAR F710-50-B4-G Speed Reducer C-face 42cz 50 1 | AB2BVB 1L237 F710-50-B4-G1"150 lbs.4/25 hp50135 RPM1/2"Cast IronSingle Output€758.11
BOSTON GEAR F710-40-B4-G Speed Reducer C-face 42cz 40 1 | AB2BVC 1L238 F710-40-B4-G1"150 lbs.4/25 hp40144 RPM1/2"Cast IronSingle Output€776.48
BOSTON GEAR F710-30-B4-G Speed Reducer C-face 42cz 30 1 | AB2BVD 1L239 F710-30-B4-G1"150 lbs.4/25 hp30158 RPM1/2"Cast IronSingle Output€810.74
BOSTON GEAR F710-20-B4-G Speed Reducer C-face 42cz 20 1 | AB2BVE 1L240 F710-20-B4-G1"150 lbs.1/4 hp20188 RPM1/2"Cast IronSingle Output€758.11
BOSTON GEAR F710-15-B4-G Speed Reducer C-face 42cz 15 1 | AB2BVF 1L241 F710-15-B4-G1"150 lbs.1/4 hp151117 RPM1/2"Cast IronSingle Output€762.83
BOSTON GEAR F710-10-B4-G Speed Reducer C-face 42cz 10 1 | AB2BVG 1L242 F710-10-B4-G1"150 lbs.3/10 hp101175 RPM1/2"Cast IronSingle Output€758.11
BOSTON GEAR F710-5-B4-G Speed Reducer C-face 42cz 5 1 | AB2BVH 1L243 F710-5-B4-G1"150 lbs.3/10 hp51350 RPM1/2"Cast IronSingle Output€802.75

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BOSTON GEAR F724-20-B7-G Speed Reducer C-face 140tc/180c 20 1
€1,566.93 /unit