BOSTON GEAR F226D-14-B7 Hollow Output Shaft Helical Reducer, 14:1 Ratio, No Base

Item: AK6YVK Model: F226D-14-B7
Limited Availability
€3,344.21 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemReducer
Assembly TypesNo Base
Base/mounting AttachmentNo Base
Input Motor Hp1.50 HP at AGMA Service Class I
Input Power1.43 hp
Input StyleF Standard Quill Flange
Max Output Torque Capacity711 in lb
Motor Frame SizeB7 - 140TC/180C
Output Bore/shaft Diameter1.2500 in
Output Speed121.0 RPM
Pre-lubricatedNo
Rated Efficiency96%
Ratio14:1
Recommended LubricationKlubersynth UH1 6-460
Reduction Type200 Series Parallel Shaft
TypeNo Base w/ Input Flange
Weight42.100 lb

Shipping Info:

Ship weight (kg) 18.945
Country of OriginUS

Product Variants

ProductModelGear RatioMax. Input HpInput RpmTypeOutput TypeFinishMaterialMounting TypePrice
BOSTON GEAR F221D-20-B5 | AK6YUW F221D-20-B520:11/2 hp87 RPMDouble Reduction FlangedHollow Bore ShaftStandard PaintCast IronC Face, No Base€2,766.71
BOSTON GEAR F221D-24-B5 | AK6YUY F221D-24-B5--------€2,766.71
BOSTON GEAR F221S-4-B5 | AK6YVA F221S-4-B54:11 hp431 RPMSingle Reduction FlangedHollow Bore ShaftStandard PaintCast IronC Face, No Base€2,373.44
BOSTON GEAR F226D-10-B5 | AK6YVC F226D-10-B5--------€3,344.21
BOSTON GEAR F226D-14-B5 | AK6YVH F226D-14-B5--------€3,344.21
BOSTON GEAR F226D-17-B5 | AK6YVN F226D-17-B5--------€3,344.21
BOSTON GEAR F226D-20-B5 | AK6YVU F226D-20-B520:11 hp87 RPMDouble Reduction FlangedHollow Bore ShaftStandard PaintCast IronC Face, No Base€3,344.21

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BOSTON GEAR F226D-14-B7 Hollow Output Shaft Helical Reducer, 14:1 Ratio, No Base
€3,344.21 /unit