BOSTON GEAR EN71230-MG | AK2AYY

BOSTON GEAR EN71230-MG Modular Style Air Filter,40 Micron, 75 Scfm, 3/8 Npt Ports, Metal Bowl

Item: AK2AYY Model: EN71230-MG
Limited Availability
€345.55 /unit
Request a Quote

Payment

Delivery

Product Specifications:

Drain TypeAutomatic No
Port GenderFemale
TypeModular Style Filter

Shipping Info:

Ship height (cm)6.22
Ship length (cm)6.81
Ship width (cm)6.81

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BOSTON GEAR EN71230-MG Modular Style Air Filter,40 Micron, 75 Scfm, 3/8 Npt Ports, Metal Bowl
€345.55 /unit