BOSTON GEAR EN41110 | AK2AYA

BOSTON GEAR EN41110 Modular Style Air Filter, 5 Micron, 19 Scfm, 1/8 Npt Ports, Polycarbonate Bowl

Item: AK2AYA Model: EN41110
In Stock

Get it by Thursday, Jun 12

€198.02 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

Drain TypeManual
Port GenderFemale
TypeModular Style Filter

Shipping Info:

Ship weight (kg) 0.225
Ship height (cm)4.17
Ship length (cm)4.14
Ship width (cm)3.68
Country of OriginUS

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BOSTON GEAR EN41110 Modular Style Air Filter, 5 Micron, 19 Scfm, 1/8 Npt Ports, Polycarbonate Bowl
€198.02 /unit