Flat Shipping

Flat Shipping at €24.99 + VAT

LEGRIS 1821 13 10 Unequal Adapter, 316L Stainless Steel, 1/4 Inch x 1/8 Inch Size Fitting Pipe Size | CR8PWZ

LEGRIS 1821 13 10 Unequal Adapter, 316L Stainless Steel, 1/4 Inch x 1/8 Inch Size Fitting Pipe Size

Item: CR8PWZ Model: 1821 13 10Cross Ref: 60XL96
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€58.74 /unit
This product can only be shipped in multiples of 2
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemAdapter
ApplicationAir, Non-Potable Water
Basic Fitting ShapeAdapter
Fitting MaterialStainless Steel
Fitting Side A GenderMale
Fitting Side A Nominal Pipe Size1/4"
Fitting Side A TypeBSPT
Fitting Side B GenderMale
Fitting Side B Nominal Pipe Size1/8"
Fitting Side B TypeBSPT
GradeGrade 316L
Hex Size14 mm
Includes Pre-applied Thread SealantNo
Includes SealNo
Low Lead Compliance LevelNot Compliant
Max. Operating Pressure2176 psi
Max. Steam Pressure2176 psi
Overall Length7/8"
Pipe Fitting MaterialStainless Steel
Specific Fitting ShapeUnequal Adapter
Material Grade316L
Maximum Operating Pressure2176 psi

Shipping Info:

Ship weight (kg) 0.0302
Ship height (cm)2.54
Ship length (cm)2.54
Ship width (cm)2.54

Product Variants

ProductModelOverall LengthFitting MaterialMax. Operating PressureSpecific Fitting ShapeFitting Side A Nominal Pipe SizeFitting Side B Nominal Pipe SizeGradeHex SizePrice
LEGRIS 3666 08 10 Adapter, Nickel Plated Brass, Push-to-Connect x Push-to-Connect | CN8BPV 3666 08 10-Brass435 psiStraight Reducing Connector----€28.17
LEGRIS 3666 06 08 Adapter, Nickel Plated Brass, Push-to-Connect x Push-to-Connect | CN8BPW 3666 06 08-Brass435 psiStraight Reducing Connector----€24.41
LEGRIS 1821 34 27 Unequal Adapter, 316L Stainless Steel, 1 Inch x 3/4 Inch Size Fitting Pipe Size | CR8PWX 1821 34 271 3/4"Stainless Steel2176 psiUnequal Adapter1"3/4"Grade 316L36 mm€83.12
LEGRIS 1821 21 17 Unequal Adapter, 316L Stainless Steel, 1/2 Inch x 3/8 Inch Size Fitting Pipe Size | CR8PWY 1821 21 171 1/4"Stainless Steel2176 psiUnequal Adapter1/2"3/8"Grade 316L22 mm€76.46
LEGRIS 1821 27 21 Unequal Adapter, 316L Stainless Steel, 3/4 Inch x 1/2 Inch Size Fitting Pipe Size | CR8PXA 1821 27 211 5/8"Stainless Steel2176 psiUnequal Adapter3/4"1/2"Grade 316L27 mm€82.57
LEGRIS 1821 17 13 Unequal Adapter, 316L Stainless Steel, 3/8 Inch x 1/4 Inch Size Fitting Pipe Size | CR8PXB 1821 17 131.062"Stainless Steel2176 psiUnequal Adapter3/8"1/4"Grade 316L17 mm€36.39
LEGRIS 0121 42 42 Adapter, Brass, 1 1/4 Inch X 1 1/4 Inch Fitting Pipe Size | CV3WHM 0121 42 422.812"Brass1000 psiAdapter1 1/4"1 1/4"Grade C3600046 mm€87.74

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

LEGRIS 1821 13 10 Unequal Adapter, 316L Stainless Steel, 1/4 Inch x 1/8 Inch Size Fitting Pipe Size
€58.74 /unit