BOSTON GEAR DH1407LH | AK2VLJ

BOSTON GEAR DH1407LH Worm, 12 Diamteral Pitch, 14.5 Deg. Pressure Angle, Left Hand, Steel-Unhardened

Item: AK2VLJ Model: DH1407LH
Limited Availability
€92.82 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemWorm
Bore Dia.1/2"
Diametral Pitch12 DP
Direction Of RotationLeft Hand
Face Width1 1/8"
Hub Dia.3/4"
Hub Projection0.38"
Lead Angle9.466°
MaterialSteel
No. Of Threads2
Outside Dia.1.17"
Overall Length1.505"
Pitch Dia.1"
Pressure Angle14.5°
TypeSpiral Tooth

Shipping Info:

Ship weight (kg) 0.0904
Ship length (cm)3.82
Country of OriginUS

Product Variants

ProductModelBore Dia.Face WidthOverall LengthDiametral PitchPressure AnglePitch Dia.Outside Dia.Hub Dia.Price
BOSTON GEAR D1407KLH | AK2VGL D1407KLH--------€82.59
BOSTON GEAR D1407KRH | AK2VGM D1407KRH5/8"1 1/8"1 1/8"12 DP14.5°1"1.17"-€79.06
BOSTON GEAR D1607KLH | AK2VHU D1607KLH--------€96.56
BOSTON GEAR D1607KRH | AK2VHV D1607KRH5/8"1 1/8"1 1/8"12 DP14.5°1"1.17"-€91.26
BOSTON GEAR DH1407RH | AK2VLK DH1407RH1/2"1 1/8"1.505"12 DP14.5°1"1.17"3/4"€91.63
BOSTON GEAR DH1607 | AK2VLW DH16071/2"1 1/8"1.505"12 DP14.5°1"1.17"3/4"€84.40
BOSTON GEAR GH1056LH | AK2WYX GH1056LH1/2"1 1/8"1.505"12 DP14.5°1"1.17"3/4"€61.56

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BOSTON GEAR DH1407LH Worm, 12 Diamteral Pitch, 14.5 Deg. Pressure Angle, Left Hand, Steel-Unhardened
€92.82 /unit