BOSTON GEAR D1407KLH | AK2VGL

BOSTON GEAR D1407KLH Worm, 12 Diamteral Pitch, 14.5 Deg. Pressure Angle, Left Hand, Steel-Unhardened

Item: AK2VGL Model: D1407KLH
Limited Availability
€82.59 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemWorm
Bore Size0.63 in
Diametral Pitch12
Face (thread Length)1.13 in
HandLeft Hand
Hub Diameter0.00 in
Keyway Size.125" Keyway Only
MaterialSteel, Unhardened
Mating Gear12 DP
Number Of ThreadsDouble Thread
Outside Diameter1.17 in
Pitch Diameter1.00 in

Shipping Info:

Ship weight (kg) 0.068
Country of OriginUS

Product Variants

ProductModelBore Dia.Face WidthOverall LengthDiametral PitchPressure AnglePitch Dia.Outside Dia.Hub Dia.Price
BOSTON GEAR D1407KRH | AK2VGM D1407KRH5/8"1 1/8"1 1/8"12 DP14.5°1"1.17"-€79.06
BOSTON GEAR D1607KLH | AK2VHU D1607KLH--------€96.56
BOSTON GEAR D1607KRH | AK2VHV D1607KRH5/8"1 1/8"1 1/8"12 DP14.5°1"1.17"-€91.26
BOSTON GEAR DH1407LH | AK2VLJ DH1407LH1/2"1 1/8"1.505"12 DP14.5°1"1.17"3/4"€92.82
BOSTON GEAR DH1407RH | AK2VLK DH1407RH1/2"1 1/8"1.505"12 DP14.5°1"1.17"3/4"€91.63
BOSTON GEAR DH1607 | AK2VLW DH16071/2"1 1/8"1.505"12 DP14.5°1"1.17"3/4"€84.40
BOSTON GEAR GH1056LH | AK2WYX GH1056LH1/2"1 1/8"1.505"12 DP14.5°1"1.17"3/4"€61.56

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BOSTON GEAR D1407KLH Worm, 12 Diamteral Pitch, 14.5 Deg. Pressure Angle, Left Hand, Steel-Unhardened
€82.59 /unit