BOSTON GEAR CG1044 | AK2VEY

BOSTON GEAR CG1044 Worm Gear, 16 Diametral Pitch, 40 Teeth, Right Hand, Cast Iron

Item: AK2VEY Model: CG1044
Limited Availability
€113.45 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemWorm Gear
Diametral Pitch16"
Face Width0.313"
Gear Ratio40:1
Hub Dia.3/4"
Hub Projection0.38"
MaterialCast Iron
No. Of Teeth40
No. Of Threads1
Output Dia.2.65"
Overall Length0.693"
Pitch Dia.2 1/2"
Pressure Angle14.5°
Product SeriesCG Series
RotationRight Hand
TypeWeb

Shipping Info:

Ship weight (kg) 0.149
Ship length (cm)1.76
Country of OriginUS

Product Variants

ProductModelGear RatioOverall LengthTypeRotationMaterialPrice
BOSTON GEAR CD1145 | AK2VEV CD1145-----€151.01
BOSTON GEAR CG1042 | AK2VEW CG104220:10.623"PlainRight HandCast Iron€74.53
BOSTON GEAR CG1043 | AK2VEX CG104330:10.693"WebRight HandCast Iron€101.65
BOSTON GEAR CG1046 | AK2VFA CG1046-----€218.89

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BOSTON GEAR CG1044 Worm Gear, 16 Diametral Pitch, 40 Teeth, Right Hand, Cast Iron
€113.45 /unit