BOSTON GEAR 721-40-G Reducer, Single Reduction, 40:1 Ratio, No Base

Item: AK8JEG Model: 721-40-G
Limited Availability
€1,071.30 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemReducer
Base Mounting AttachmentNo Base
Center Distance2.06"
ColorGray
Efficiency0.75%
Fan CooledNo
FinishStandard Paint
Gear Ratio40:1
Height6.38"
Input Dia.0.6245"
Input Rpm43.8 RPM
Input StyleNo Flange
Length8.13"
LubricationKlubersynth UH1 6-460
MaterialCast Iron
Max. Input Hp0.81 hp
Motor Hp3/4 hp
Mounting TypeNo Base
Output Dia.1"
Output Hp0.61 hp
Output Shaft Dia.1"
Output TypeSolid Projecting Shaft
Pre-lubricatedNo
Product Series700 Series
Reduction TypeSingle Reduction Right Angle
Torque Rating876 lbs.-in.
TypeSingle Reduction
Width7 7/25"

Shipping Info:

Ship weight (kg) 10.845
Country of OriginUS

Product Variants

ProductModelGear RatioMax. Input HpOutput Shaft Dia.Output TypeInput RpmHeightFinishLubricationPrice
BOSTON GEAR 710-10-G | AK8HWM 710-10-G10:111/25 hp1/2"Solid Projecting Shaft175 RPM3.63"Standard PaintKlubersynth UH1 6-460€631.24
BOSTON GEAR 710-10-H | AK8HWP 710-10-H10:111/25 hp1/2"Solid Projecting Shaft175 RPM3.63"Standard PaintKlubersynth UH1 6-460€691.90
BOSTON GEAR 710-10-J | AK8HWR 710-10-J10:111/25 hp1/2"Solid Projecting Shaft175 RPM3.63"Standard PaintKlubersynth UH1 6-460€631.24
BOSTON GEAR 710-15-G | AK8HWU 710-15-G15:10.33 hp1/2"Solid Projecting Shaft116.7 RPM3.63"Standard PaintKlubersynth UH1 6-460€631.24
BOSTON GEAR 710-15-H | AK8HWV 710-15-H15:10.33 hp1/2"Solid Projecting Shaft116.7 RPM3.63"Standard PaintKlubersynth UH1 6-460€691.90
BOSTON GEAR 710-15-J | AK8HWX 710-15-J--1/2"---Standard PaintKlubersynth UH1 6-460€631.24
BOSTON GEAR 710-20-J | AK8HXB 710-20-J20:10.27 hp1/2"Solid Projecting Shaft87.5 RPM3.63"Standard PaintKlubersynth UH1 6-460€631.24

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BOSTON GEAR 721-40-G Reducer, Single Reduction, 40:1 Ratio, No Base
€1,071.30 /unit