BOSTON GEAR 710-20-J Reducer, 0.375 Inch Size, 0.5 Inch Dia., Right Side

Item: AK8HXB Model: 710-20-J
Limited Availability
€631.24 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemReducer
Base Mounting AttachmentNo Base
Center Distance1"
ColorGray
Efficiency0.77%
Fan CooledNo
FinishStandard Paint
Gear Ratio20:1
Height3.63"
Input Dia.0.3745"
Input Rpm87.5 RPM
Input StyleNo Flange
Length4 1/2"
LubricationKlubersynth UH1 6-460
MaterialCast Iron
Max. Input Hp0.27 hp
Motor Hp1/4 hp
Mounting TypeNo Base
Output Dia.1/2"
Output Hp0.21 hp
Output Shaft Dia.1/2"
Output TypeSolid Projecting Shaft
Pre-lubricatedNo
Product Series700 Series
Reduction TypeSingle Reduction Right Angle
Torque Rating149 lbs.-in.
TypeSingle Reduction
Width4.53"

Shipping Info:

Ship weight (kg) 2.745
Country of OriginUS

Product Variants

ProductModelGear RatioMax. Input HpOutput Shaft Dia.Output TypeInput RpmHeightFinishLubricationPrice
BOSTON GEAR 710-10-G | AK8HWM 710-10-G10:111/25 hp1/2"Solid Projecting Shaft175 RPM3.63"Standard PaintKlubersynth UH1 6-460€631.24
BOSTON GEAR 710-10-H | AK8HWP 710-10-H10:111/25 hp1/2"Solid Projecting Shaft175 RPM3.63"Standard PaintKlubersynth UH1 6-460€691.90
BOSTON GEAR 710-10-J | AK8HWR 710-10-J10:111/25 hp1/2"Solid Projecting Shaft175 RPM3.63"Standard PaintKlubersynth UH1 6-460€631.24
BOSTON GEAR 710-15-G | AK8HWU 710-15-G15:10.33 hp1/2"Solid Projecting Shaft116.7 RPM3.63"Standard PaintKlubersynth UH1 6-460€631.24
BOSTON GEAR 710-15-H | AK8HWV 710-15-H15:10.33 hp1/2"Solid Projecting Shaft116.7 RPM3.63"Standard PaintKlubersynth UH1 6-460€691.90
BOSTON GEAR 710-15-J | AK8HWX 710-15-J--1/2"---Standard PaintKlubersynth UH1 6-460€631.24
BOSTON GEAR 710-30-G | AK8HXE 710-30-G30:11/5 hp1/2"Solid Projecting Shaft58.3 RPM3.63"Standard PaintKlubersynth UH1 6-460€631.24

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BOSTON GEAR 710-20-J Reducer, 0.375 Inch Size, 0.5 Inch Dia., Right Side
€631.24 /unit