Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

DAYTON 29HZ02 Shaft Coupler Body Sintered Iron L95 | AB8VJV

DAYTON 29HZ02 Shaft Coupler Body Sintered Iron L95

Item: AB8VJV Model: 29HZ02
In Stock

Get it by Thursday, Jun 12

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€53.04 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemShaft Coupler Body
Assembled Coupling Length3.46"
Bore Dia.3/4"
Hub Dia.2 17/32"
Hub MaterialCarbon Steel , Sintered Iron
Hub Projection1 3/8"
Jaw ProfileStraight
KeywayYes
Keyway Depth3/32"
Keyway Size3/16" x 3/32"
Keyway Width3/16"
Length Through Bore1 2/5"
Maximum Bore Dia.1 3/8"
Number Of Locking Screws2
Outside Dia.2 17/32" , 2.53"
Overall Coupling Length3 1/2"
Overall Length2.05"
Shaft Locking TypeSet Screw
SizeL100
System Of MeasurementInch
Bore Diameter3/4"
Bore TypeRound Bore with Keyway
Compatible Center Element Manufacturer Part NumberL100H, L100N, L100U
Coupling Overall Length3 1/2"
Coupling SizeL100
For Shaft TypeKeyed
Horsepower @ 100 Rpm0.66 hp Buna-N Spider, 1 hp Urethane Spider, 1.8 hp Hytrel Spider
Hub Diameter2 17/32"
Hub Material GradeGrade 1045
Included Screws(2) Set Screw
Maximum Bore Diameter1 3/8"
Maximum Speed7000 RPM
Outside Diameter2 17/32"
Resistance PropertiesChemical Resistant, Oil Resistant
Screw Thread Size5/16-18 UNC

Shipping Info:

Ship weight (kg) 0.711
Ship height (cm)6.1
Ship length (cm)7.62
Ship width (cm)7.62
HS code8483608000
Country of OriginCN

Product Variants

ProductModelBore Dia.Keyway SizeOutside Dia.Overall Coupling LengthHub MaterialOverall LengthKeywaySizePrice
DAYTON 29HY49 Shaft Coupler Body Sintered Iron L150 | AB8VGN 29HY497/8"3/16" x 3/32"3 3/4"4 1/2"Sintered Iron2.69"YesL150€83.47
DAYTON 29HY50 Shaft Coupler Body Sintered Iron L150 | AB8VGP 29HY501 1/8"1/4" x 1/8"3 3/4"4 1/2"Sintered Iron2.69"YesL150€84.56
DAYTON 29HY51 Shaft Coupler Body Sintered Iron L150 | AB8VGQ 29HY511 1/4"1/4" x 1/8"3 3/4"4 1/2"Sintered Iron2.69"YesL150€85.05
DAYTON 29HY52 Shaft Coupler Body Sintered Iron L150 | AB8VGR 29HY521 3/8"5/16" x 5/32"3 3/4"4 1/2"Sintered Iron2.69"YesL150€84.34
DAYTON 29HY53 Shaft Coupler Body Sintered Iron L150 | AB8VGT 29HY531 1/2"3/8" x 3/16"3 3/4"4 1/2"Sintered Iron2.69"YesL150€83.40
DAYTON 29HY54 Shaft Coupler Body Sintered Iron L150 | AB8VGU 29HY541 5/8"3/8" x 3/16"3 3/4"4 1/2"Sintered Iron2.69"YesL150€85.10
DAYTON 29HY55 Shaft Coupler Body Sintered Iron L150 | AB8VGV 29HY551 3/4"3/8" x 3/16"3 3/4"4 1/2"Sintered Iron2.69"YesL150€82.20

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

DAYTON 29HZ02 Shaft Coupler Body Sintered Iron L95
€53.04 /unit