BOSTON GEAR 4L 3/4 | BF8EKF

BOSTON GEAR 4L 3/4 Pillow Blocks, Standard Duty, Eccentric Locking Collar

Item: BF8EKF Model: 4L 3/4
In Stock

Get it by Thursday, Jun 12

€140.05 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPillow Block Bearing
Base To Bore Centerline1 1/4"
Base Width1 9/16"
Bolt Center To Center Length3 7/16" to 4 1/8"
Bore Dia.3/4"
Bore TypeRound
Capacity415 lbs.
Duty TypeStandard Duty
Expansion TypeNon-Expansion
FinishUncoated
Finish CoatingUncoated
Housing MaterialCast Iron
Locking DeviceEccentric Collar
MaterialCast Iron
Max. Speed5000 RPM
Mounting Type2 Bolt Base
Overall Height2 15/32"
Overall Length5 1/4"
Overall Width1 45/64"
Product TypeLow Backing Standard Duty
Seal TypeSynthetic Lip
SeriesL Series
Temp. Rating-30°F to +300°F

Shipping Info:

Ship weight (kg) 0.7425
Ship height (cm)6.27
Ship length (cm)13.34
Ship width (cm)4.33
Country of OriginUS

Product Variants

ProductModelBore Dia.Overall LengthOverall WidthOverall HeightMax. SpeedBase WidthBolt Center To Center LengthBase To Bore CenterlinePrice
BOSTON GEAR 9L 1-3/4 | BD6TLG 9L 1-3/4--------€166.22
BOSTON GEAR 7L 1-7/16 | BD9WHN 7L 1-7/16--------€237.58
BOSTON GEAR 5L 15/16 | BE4VPK 5L 15/16--------€160.52
BOSTON GEAR 7L 1-3/8 | BE6ELD 7L 1-3/8--------€135.12
BOSTON GEAR 8L 1-1/2 | BE6RUH 8L 1-1/2--------€262.88
BOSTON GEAR 11L 2 | BE6RUK 11L 2--------€221.68
BOSTON GEAR 7L 1-1/4 | BE8VXJ 7L 1-1/4--------€135.12

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BOSTON GEAR 4L 3/4 Pillow Blocks, Standard Duty, Eccentric Locking Collar
€140.05 /unit