BOSTON GEAR 3F 5/8 | BE9PWR

BOSTON GEAR 3F 5/8 Flanged Units, Standard Duty, Eccentric Locking Collar

Item: BE9PWR Model: 3F 5/8
Limited Availability
€128.96 /unit
Request a Quote

Payment

Delivery

Product Specifications:

Item4-Bolt Flange Bearing
Bolt Center To Center Length2 1/8"
Bore Dia.5/8"
Capacity340 lbs.
FinishUncoated
Flange Mounting Type4 Bolt
Locking DeviceEccentric Collar
MaterialCast Iron
Max. Speed5000 RPM
Overall Depth1 37/64"
Overall Dia.2 7/8"
Overall Height2 7/8"
Overall Length2 7/8"
Product TypeStandard Duty
Seal MaterialSynthetic
SeriesF Series
Temp. Rating225°F

Shipping Info:

Ship weight (kg) 0.45
Ship height (cm)7.3
Country of OriginUS

Product Variants

ProductModelBore Dia.Overall LengthOverall HeightMax. SpeedBolt Center To Center LengthDuty TypeFinishSeal MaterialPrice
BOSTON GEAR 11F 2 | BD6JPJ 11F 2-----Standard Duty--€386.00
BOSTON GEAR 5F 1 | BE2KEH 5F 11"3 3/4"3 3/4"5000 RPM2 3/4"Standard DutyUncoatedSynthetic€153.85
BOSTON GEAR 9F 1-5/8 | BE2KEJ 9F 1-5/81 5/8"5 3/8"5 3/8"3000 RPM4 1/8"Standard DutyUncoatedSynthetic€291.89
BOSTON GEAR 10F 1-15/16 | BE2YEV 10F 1-15/16-----Standard Duty--€345.79
BOSTON GEAR 11F 2-3/16 | BE4HRP 11F 2-3/16-----Standard Duty--€389.15
BOSTON GEAR 6F 1-1/4S | BE4VPL 6F 1-1/4S-----Standard Duty--€186.56
BOSTON GEAR 6F 1-1/8 | BE8VXM 6F 1-1/8-----Standard Duty--€191.23

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BOSTON GEAR 3F 5/8 Flanged Units, Standard Duty, Eccentric Locking Collar
€128.96 /unit