BOSTON GEAR 226D-10 Hollow Output Shaft Helical Reducer, 10:1 Ratio, No Base

Item: AK6YJD Model: 226D-10
Limited Availability
€2,826.61 /unit
Request a Quote

Payment

Delivery

Product Specifications:

ItemReducer
Center Distance2 3/5"
Diameter7 1/2"
Efficiency95%
FinishStandard Paint
Gear Ratio10:1
Input Dia.5/8"
Input Rpm178 RPM
Input StyleProjecting Shaft
LubricationKlubersynth UH1 6-460
MaterialCast Iron
Max. Input Hp2 9/10 hp
Motor Hp2 hp
Mounting TypeNo Base
Output Dia.1 1/4"
Output Hp1 9/10 hp
Output TypeHollow Bore Shaft
Product Series200 Series
Reduction TypeDouble
Torque Rating672 lbs.-in.
TypeDouble Reduction Non Flanged
Width7 1/2"

Shipping Info:

Ship weight (kg) 17.145
Country of OriginUS

Product Variants

ProductModelGear RatioMax. Input HpInput RpmTypeOutput TypeFinishMaterialMounting TypePrice
BOSTON GEAR 221D-10 | AK6YHV 221D-10--------€2,355.18
BOSTON GEAR 221D-14 | AK6YHX 221D-14--------€2,355.18
BOSTON GEAR 221D-20 | AK6YHY 221D-20--------€2,355.18
BOSTON GEAR 221D-24 | AK6YHZ 221D-24--------€2,355.18
BOSTON GEAR 221S-4 | AK6YJB 221S-44:12 1/50 hp431 RPMSingle Reduction Non FlangedHollow Bore ShaftStandard PaintCast IronNo Base€1,942.10
BOSTON GEAR 226D-14 | AK6YJE 226D-14--------€2,826.61
BOSTON GEAR 226D-17 | AK6YJG 226D-17--------€2,826.61

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BOSTON GEAR 226D-10 Hollow Output Shaft Helical Reducer, 10:1 Ratio, No Base
€2,826.61 /unit