Flat Shipping

Flat Shipping at €24.99 + VAT

BOSCH RS035 Disc Backup Pad, 5 Inch Width, Round, Hook And Loop, Hard, 8 Vacuum Holes, Rubber | CN9WEM

BOSCH RS035 Disc Backup Pad, 5 Inch Width, Round, Hook And Loop, Hard, 8 Vacuum Holes, Rubber

Item: CN9WEM Model: RS035Cross Ref: 44M617
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€25.71 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDisc Backup Pad
Attachment TypeHook And Loop
Backup Pad ShapeRound
DensityHard
For Use With Mfr. Model Number3283DVS, GEX12V-5, GEX18V-5, ROS10, ROS20VS
MaterialRubber
Number Of Vacuum Holes8
Width5"
Abrasive Attachment TypeHook and Loop
Compatible With Manufacturer Model Number3283DVS, GEX12V-5, GEX18V-5, ROS10, ROS20VS
Overall Width5"
Product TypeDisc Backup Pad

Shipping Info:

Ship weight (kg) 0.063
Ship height (cm)2.54
Ship length (cm)12.7
Ship width (cm)12.7
Country of OriginDE

Product Variants

ProductModelMaterialAttachment TypeDensityOverall ThicknessBackup Pad ShapeNumber Of Vacuum HolesMax. Operating SpeedPrice
BOSCH MGX0100 Backing Pad Clip, 4 1/2 Inch Width, Locking, Medium, Metal | CN9VXQ MGX0100MetalLockingMedium---13300 RPM€7.94
BOSCH RS033 Disc Backup Pad, 5 Inch Width, Round, Hook And Loop, Extra Soft, 8 Vacuum Holes, Rubber | CN9WEL RS033RubberHook And LoopExtra Soft-Round8-€21.76
BOSCH RS038 Disc Hook And Loop, Soft, 8 Vacuum Holes | CN9WEN RS038RubberHook And LoopSoft-Round8-€25.41
BOSCH RS034 Disc Backup Pad, 5 Inch Width, Round, Hook And Loop, Soft | CN9WEP RS034RubberHook And LoopSoft1/4"Round8-€21.32

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BOSCH RS035 Disc Backup Pad, 5 Inch Width, Round, Hook And Loop, Hard, 8 Vacuum Holes, Rubber
€25.71 /unit