Flat Shipping

Flat Shipping at €24.99 + VAT

BOSCH RS034 Disc Backup Pad, 5 Inch Width, Round, Hook And Loop, Soft | CN9WEP

BOSCH RS034 Disc Backup Pad, 5 Inch Width, Round, Hook And Loop, Soft

Item: CN9WEP Model: RS034Cross Ref: 44M616
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€24.53 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDisc Backup Pad
Attachment TypeHook And Loop
Backup Pad ShapeRound
DensitySoft
For Use With Mfr. Model NumberGEX12V-5, GEX18V-5, ROS10, ROS20VS
MaterialRubber
Number Of Vacuum Holes8
Overall Thickness1/4"
Width5"
Abrasive Attachment TypeHook and Loop
Compatible With Manufacturer Model NumberGEX12V-5, GEX18V-5, ROS10, ROS20VS
Overall Width5"
Product TypeDisc Backup Pad

Shipping Info:

Ship weight (kg) 0.063
Ship height (cm)0.64
Ship length (cm)12.7
Ship width (cm)12.7
Country of OriginDE

Product Variants

ProductModelMaterialAttachment TypeDensityOverall ThicknessBackup Pad ShapeNumber Of Vacuum HolesMax. Operating SpeedPrice
BOSCH MGX0100 Backing Pad Clip, 4 1/2 Inch Width, Locking, Medium, Metal | CN9VXQ MGX0100MetalLockingMedium---13300 RPM€7.94
BOSCH RS033 Disc Backup Pad, 5 Inch Width, Round, Hook And Loop, Extra Soft, 8 Vacuum Holes, Rubber | CN9WEL RS033RubberHook And LoopExtra Soft-Round8-€21.76
BOSCH RS035 Disc Backup Pad, 5 Inch Width, Round, Hook And Loop, Hard, 8 Vacuum Holes, Rubber | CN9WEM RS035RubberHook And LoopHard-Round8-€22.96
BOSCH RS038 Disc Hook And Loop, Soft, 8 Vacuum Holes | CN9WEN RS038RubberHook And LoopSoft-Round8-€25.41

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BOSCH RS034 Disc Backup Pad, 5 Inch Width, Round, Hook And Loop, Soft
€24.53 /unit