BOSCH RA1181 Benchtop Router Table | AH9UPR 44H791

BOSCH RA1181 Benchtop Router Table

Item: AH9UPR Model: RA1181Cross Ref: 44H791
In Stock : 12 Units

Get it by Thursday, Jun 12

€350.88 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemBenchtop Router Table

Shipping Info:

Ship weight (kg) 15.615
Ship height (cm)36.83
Ship length (cm)45.72
Ship width (cm)68.58
Country of OriginCN

Product Details:

Bosch RA1181 benchtop router table provides a stable and precise work surface for woodworking applications.

Features:

  • It features a large aluminium platform that serves as an extended work area which allows for performing a variety of routing applications.
  • This router table includes two adjustable featherboards, three mounting plate insert rings, an adjustable guard, a starter pin, two outfeed fence shims and mounting hardware.
  • It has an extra tall aluminium fence with adjustable faceplates to offer added support for large workpieces while providing maximum precision & versatility.
  • This unit offers other features like cord-wrap storage and storage pockets for secure storage of a power cord and router accessories after the operation.
  • It comes with a pre-drilled mounting plate for accepting different routers as well as adjusting the top table height as per task requirements.
  • Bosch benchtop router table is compatible with a variety of routers from manufacturers like Bosch, Craftsman, DeWalt, Hitachi, Makita, Milwaukee, Ryobi, Skil and Porter-Cable.

Frequently Asked Questions:

Q. How does Bosch RA1181 benchtop router table ensure protection from unauthorised access?

A. This Bosch RA1181 router table features a power-cord lock to prevent unauthorised use.

Q. What types of cuts can be made with benchtop router tables?

A.

  • Straight cuts: The router bit can be adjusted to make straight cuts of different widths and depths.
  • Decorative edge cuts: They can be used to create decorative edge cuts such as round overs, chamfers, and bevels using specialised router bits.
  • Mortise and tenon joints: Benchtop router tables can be used to create mortise and tenon joints by using a specialised bit and adjusting the fence.

Q. How do I use the over-table height adjustment feature on the Bosch RA1181 router table?

A.

  • Remove the subbase from the router and align the mounting holes in the adapter plate. Make sure that the router switch is toward the front of the table.
  • Mark the location of the over-table height adjustment hole on the adapter plate.
  • Remove the subbase from the adapter plate and carefully drill the marked hole.
  • Ensure that the hole accommodates the height adjustment tool for the router. Remove any burrs or router edges with sandpaper.

Q. What is the purpose of a featherboard?

A. Bosch RA1181 benchtop router table features easy-to-use adjustable featherboards that can be attached to the fence and table, providing extra guidance and kickback protection.

Q. What is the use of a dust collection port?

A. This port fits standard 2-1/2 inch vacuum hoses for debris-free operation and keeps the work area clean during the operation.

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BOSCH RA1181 Benchtop Router Table
€350.88 /unit