Free shipping-banner

FREE SHIPPING on orders over €150

Offer valid on selected products

BOSCH PR011 Plunger Router 11 inch Length 9 inch Width 6 inch Depth | AH4RNU 35KF94

BOSCH PR011 Plunger Router 11 inch Length 9 inch Width 6 inch Depth

Item: AH4RNU Model: PR011Cross Ref: 35KF94
In Stock

Get it by Tuesday, Jun 10

Free Shipping Eligible. Free shipping is applicable on orders over €150 and products weighing less than 5 kg. Products exceeding 5 kg will incur the default shipping charges.

€190.08 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemPlunge Router
Base Size2
Base TypePlunge
Corded/bandedCorded
Corded/cordlessCorded
Corded/wirelessCorded
HandleTwo Handle
Handle TypeDual Grip , Two Handle
LockYes
MaterialAluminum
Overall Depth6"
Overall Width9"
Promotion RestrictionNot Eligible For Promotion
Tool Length11"
Tool Weight3.3 lbs.
Base Depth11"
Base Width9"
Compatible Grainger Model Number2GTE4, 45CR54
Product TypeRouter Base

Shipping Info:

Ship weight (kg) 1.9575
Ship height (cm)22.86
Ship length (cm)27.94
Ship width (cm)22.86
Country of OriginCN

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BOSCH PR011 Plunger Router 11 inch Length 9 inch Width 6 inch Depth
€190.08 /unit