Flat Shipping

Flat Shipping at €24.99 + VAT

BOSCH NKSC16 Hybrid Drill Bit, 1 Inch Drill Bit Size, 1 Decimal Equivalent, 4 Inch Flute Length | CN9WJY

BOSCH NKSC16 Hybrid Drill Bit, 1 Inch Drill Bit Size, 1 Decimal Equivalent, 4 Inch Flute Length

Item: CN9WJY Model: NKSC16Cross Ref: 499L03
In Stock

Get it by Friday, Jun 13

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€34.09 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemDrill Bit
Cutting DirectionRight Hand
Decimal Equivalent1
Drill Bit Point TypeConventional
Drill Bit Size1"
FinishBright, Uncoated
Flute Length4"
For Tool TypeRotary Drills
For Use WithWood
MaterialHigh Speed Steel
No. Of Pieces1
Number Of Flutes2
Overall Length6 1/2"
Primary Material ApplicationWood
Promotion RestrictionNot Eligible For Promotion
Shank Dia.0.312"
Shank Hex Size0.312" , 5/16"
Shank TypeHex
Sub-brandDaredevil
System Of MeasurementFractional Inch , Imperial
Finish - MachiningBright (Uncoated)
Material - MachiningHigh Speed Steel
Measurement SystemFractional Inch
Shank Diameter5/16"
Shank Type - MachiningHex

Shipping Info:

Ship weight (kg) 0.1935
Ship height (cm)2.54
Ship length (cm)16.51
Ship width (cm)2.54
Country of OriginCN

Product Variants

ProductModelDrill Bit SizeDecimal EquivalentShank Hex SizeOverall LengthMaterialFinishPrimary Material ApplicationCutting DirectionPrice
BOSCH NKSC20 Hybrid Drill Bit, 1 1/4 Inch Drill Bit Size, 1.2 Decimal Equivalent, 4 Inch Flute Length | CN9WJN NKSC201 1/4"1.20.312"6 1/2"High Speed SteelBright, UncoatedWoodRight Hand€46.89
BOSCH NKSC22 Hybrid Drill Bit, 1 3/8 Inch Drill Bit Size, 1.3 Decimal Equivalent, 4 Inch Flute Length | CN9WJV NKSC221 3/8"1.30.312"6 1/2"High Speed SteelBright, UncoatedWoodRight Hand€54.59
BOSCH NKSC12 Hybrid Drill Bit, 3/4 Inch Drill Bit Size, 0.7 Decimal Equivalent, 4 Inch Flute Length | CN9WKL NKSC123/4"0.70.312"6 1/2"High Speed SteelBright, UncoatedWoodRight Hand€27.20
BOSCH NKSC10 Hybrid Drill Bit, 5/8 Inch Drill Bit Size, 0.6 Decimal Equivalent, 4 Inch Flute Length | CN9WKT NKSC105/8"0.60.312"6 1/2"High Speed SteelBright, UncoatedWoodRight Hand€25.30
BOSCH NKSC08 Hybrid Drill Bit, 1/2 Inch Drill Bit Size, 0.5 Decimal Equivalent, 4 Inch Flute Length | CN9WLQ NKSC081/2"0.50.312"6 1/2"High Speed SteelBright, UncoatedWoodRight Hand€23.74
BOSCH NKSC14 Hybrid Drill Bit, 7/8 Inch Drill Bit Size, 0.8 Decimal Equivalent, 4 Inch Flute Length | CN9WLU NKSC147/8"0.80.312"6 1/2"High Speed SteelBright, UncoatedWoodRight Hand€30.99

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BOSCH NKSC16 Hybrid Drill Bit, 1 Inch Drill Bit Size, 1 Decimal Equivalent, 4 Inch Flute Length
€34.09 /unit