Flat Shipping

Flat Shipping at €24.99 + VAT

BOSCH LBHX003 Hammer Drill Bit, 3/16 Inch Drill Bit Size, 4 Inch Max Drilling Dp, 6 Inch Overall Length | CN9WTH

BOSCH LBHX003 Hammer Drill Bit, 3/16 Inch Size, 4 Inch Max Drilling Dp, 6 Inch Overall Length

Item: CN9WTH Model: LBHX003Cross Ref: 61HW90
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€7.27 /unit
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemHammer Drill Bit
Decimal Equivalent0.1875
Drill Bit Size0.188"
FinishCarbide
Impact RatedYes
MaterialCarbide Tipped
Max. Drilling Depth4"
Overall Length6"
Primary Material ApplicationConcrete, Masonry
Shank Dia.0.188"
Shank TypeStraight
System Of MeasurementImperial
Finish - MachiningCarbide
Material - MachiningCarbide Tipped
Maximum Drilling Depth4"
Measurement SystemFractional Inch
Shank Diameter3/16"
Shank Type - MachiningStraight

Shipping Info:

Ship weight (kg) 0.027
Ship height (cm)2.54
Ship length (cm)15.24
Ship width (cm)2.54
Country of OriginCN

Product Variants

ProductModelOverall LengthNumber Of Cutter HeadsImpact RatedDrill Bit SizeDecimal EquivalentPercussion RatedFor Tool TypeDrilling LengthPkg. Qty.Price
BOSCH HC2001 Hammer Drill Bit Sds Plus 5/32 x 6 In | AA8QCT 19L455 HC20016"4-----4"1€12.28
BOSCH HC2081 Hammer Drill Bit Sds Plus 1/2 x 6 In | AA8QCU 19L456 HC20816"4-----4"1€14.19
BOSCH HC2084 Hammer Drill Bit Sds Plus 1/2 x 12 In | AA8QCV 19L457 HC208412"4-----10"1€23.96
BOSCH HC2011 Hammer Drill Bit Sds Plus 3/16 x 6 In | AA8QCW 19L458 HC20116"4-----4"1€9.47
BOSCH HC2124 Hammer Drill Bit Sds Plus 3/4 x 12 In | AA8QCX 19L459 HC212412"4-----10"1€41.16
BOSCH HC2102 Hammer Drill Bit Sds Plus 5/8 x 8 In | AA8QCY 19L460 HC21028"4-----6"1€23.48
BOSCH HC2041 Hammer Drill Bit Sds Plus 1/4 x 6 In | AA8QCZ 19L461 HC20416"4-----4"1€9.03

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BOSCH LBHX003 Hammer Drill Bit, 3/16 Inch Size, 4 Inch Max Drilling Dp, 6 Inch Overall Length
€7.27 /unit