Flat Shipping

Flat Shipping at €24.99 + VAT

BOSCH ITSQ2205 Screwdriver Bits, R2 Fastening Tool Tip Size, 2 Inch Bit Length, 1/4 Inch Hex Shank Size | CV2PCX

BOSCH ITSQ2205 Screwdriver Bits, R2 Fastening Tool Tip Size, 2 Inch Bit Length, 1/4 Inch Hex Shank Size

Item: CV2PCX Model: ITSQ2205Cross Ref: 798JU6
In Stock

Get it by Tuesday, Jun 17

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€8.14 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemScrewdriver Bit
ApplicationImpact
Bit StyleSquare
Hex Shank Size1/4"
Impact RatedYes
Overall Bit Length2"
Sae Or MetricSAE

Shipping Info:

Ship weight (kg) 0.0405
Country of OriginVN

Product Variants

ProductModelBit StyleOverall Bit LengthImpact RatedApplicationHex Shank SizeSae Or MetricEnd TypePkg. Qty.Price
BOSCH P2115TCB Screwdriver Bit, 15 PK | CV2PCM P2115TCB--No----15€9.84
BOSCH ITPH2105 Screwdriver Bits, P2 Fastening Tool Tip Size, 1 Inch Bit Length, 1/4 Inch Hex Shank Size | CV2PCN ITPH2105Phillips1"YesImpact1/4"SAE-5€6.05
BOSCH ITPH2201 Screwdriver Bits, P2 Fastening Tool Tip Size, 2 Inch Bit Length, 1/4 Inch Hex Shank Size | CV2PCP ITPH2201Phillips2"YesImpact1/4"SAE-1€3.00
BOSCH ITPH2215 Screwdriver Bits, P2 Fastening Tool Tip Size, 2 Inch Bit Length, 15 PK | CV2PCQ ITPH2215Phillips2"YesImpact1/4"SAE-15€20.77
BOSCH ITDEPH2601 Screwdriver Bits, P2 Fastening Tool Tip Size, 6 Inch Bit Length, 1/4 Inch Hex Shank Size | CV2PCR ITDEPH2601Phillips6"YesImpact1/4"SAEDouble End1€7.44
BOSCH ITPH2R102 Screwdriver Bits, P2R Fastening Tool Tip Size, 1 Inch Bit Length, 2 PK | CV2PCT ITPH2R102Phillips1"YesImpact1/4"SAE-2€3.04
BOSCH ITPH3102 Screwdriver Bits, P3 Fastening Tool Tip Size, 1 Inch Bit Length, 1/4 Inch Hex Shank Size | CV2PCV ITPH3102Phillips1"YesImpact1/4"SAE-2€3.04

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BOSCH ITSQ2205 Screwdriver Bits, R2 Fastening Tool Tip Size, 2 Inch Bit Length, 1/4 Inch Hex Shank Size
€8.14 /pack