Flat Shipping

Flat Shipping at €24.99 + VAT

BOSCH ITPH2105 Screwdriver Bits, P2 Fastening Tool Tip Size, 1 Inch Bit Length, 1/4 Inch Hex Shank Size | CV2PCN

BOSCH ITPH2105 Screwdriver Bits, P2 Fastening Tool Tip Size, 1 Inch Bit Length, 1/4 Inch Hex Shank Size

Item: CV2PCN Model: ITPH2105Cross Ref: 798JT8
In Stock

Get it by Monday, Jun 16

Flat Shipping at €24.99 + VAT €24.99 flat shipping is applicable on orders with an aggregate weight less than 10kg. Orders exceeding 10kg will be charged default shipping rates.

€6.09 /pack
Add To Cart
Request a Quote

Payment

Delivery

Product Specifications:

ItemScrewdriver Bit
ApplicationImpact
Bit StylePhillips
Hex Shank Size1/4"
Impact RatedYes
Overall Bit Length1"
Sae Or MetricSAE

Shipping Info:

Ship weight (kg) 0.0225
Country of OriginVN

Product Variants

ProductModelBit StyleOverall Bit LengthImpact RatedApplicationHex Shank SizeSae Or MetricEnd TypePkg. Qty.Price
BOSCH P2115TCB Screwdriver Bit, 15 PK | CV2PCM P2115TCB--No----15€9.84
BOSCH ITPH2201 Screwdriver Bits, P2 Fastening Tool Tip Size, 2 Inch Bit Length, 1/4 Inch Hex Shank Size | CV2PCP ITPH2201Phillips2"YesImpact1/4"SAE-1€3.00
BOSCH ITPH2215 Screwdriver Bits, P2 Fastening Tool Tip Size, 2 Inch Bit Length, 15 PK | CV2PCQ ITPH2215Phillips2"YesImpact1/4"SAE-15€20.77
BOSCH ITDEPH2601 Screwdriver Bits, P2 Fastening Tool Tip Size, 6 Inch Bit Length, 1/4 Inch Hex Shank Size | CV2PCR ITDEPH2601Phillips6"YesImpact1/4"SAEDouble End1€7.44
BOSCH ITPH2R102 Screwdriver Bits, P2R Fastening Tool Tip Size, 1 Inch Bit Length, 2 PK | CV2PCT ITPH2R102Phillips1"YesImpact1/4"SAE-2€3.04
BOSCH ITPH3102 Screwdriver Bits, P3 Fastening Tool Tip Size, 1 Inch Bit Length, 1/4 Inch Hex Shank Size | CV2PCV ITPH3102Phillips1"YesImpact1/4"SAE-2€3.04
BOSCH ITDESQ13501 Screwdriver Bits, R1 Fastening Tool Tip Size, 3 1/2 Inch Bit Length | CV2PCW ITDESQ13501Square3 1/2"YesImpact1/4"SAEDouble End1€4.50

Explore Products

Contact us

Contact your account manager right away to get personal advice.
We're available Monday through Friday, from 07:30 until 17:00.

BOSCH ITPH2105 Screwdriver Bits, P2 Fastening Tool Tip Size, 1 Inch Bit Length, 1/4 Inch Hex Shank Size
€6.09 /pack